Skip Content

Construction Adhesive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Construction Adhesive

WELDWOOD

Price: $9.75 / each

Please sign in or register to access lists

  • Item # 2PE35
  • Mfr. Model # 25053
  • UNSPSC # 31201601
  • Catalog Page # 3137
  • Shipping Weight 3.2 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemConstruction Adhesive
  • TypeCove Base
  • Size1 qt.
  • ColorLight Gray
  • Curing Time20 min.
  • ViscosityMedium Paste
  • CharacteristicsQuick Grab Formula, Water Resistant, Water Clean Up, VOC Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Construction Adhesives
Adhere to porous and nonporous materials, including wet, frozen and treated lumber; metal, brick, concrete, ceramics and ceramic tile, wood paneling, drywall, foamboard, tub surrounds, foam insulation, plaster, paint, wallpaper, and large panel-type substrates.
Wall and Trim
DAP Cove Base
Quick-grab formula requires no bracing. Nonstaining formula.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.