Skip Content

Fume Extractor,1200 CFM,Portable,2 Arms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fume Extractor, 1200 CFM, Portable, 2 Arms

Price $8,948.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YAH8
  • Mfr. Model # S121
  • UNSPSC # 41103502
  • Catalog Page # 3396
  • Shipping Weight 475.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Fume Extractor
  • SeriesSeries 300
  • Filter MediaEndurex W13
  • Air Flow (CFM)1200
  • MERV13
  • Sound Level dBA76
  • Input Voltage110V
  • Hz60
  • Input (Amps)20
  • Motor HP1.5
  • FeaturesPortable Unit, Pulse Cleaning System, Slide Out Dust Tray, High Performance Blower, Heavy Duty - All Steel Construction, Suitable for Stainless Steel Welding
  • ApplicationManual Welding
  • Height (In.)53
  • Width (In.)23
  • Depth (In.)31
  • Includes(2) 6" x 10' Fume Arms and Minihelic Filter Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
how do they maintain the position they are set in?
8 months ago
by
Read all my Q&A
 
Please wait while more information about Mike1990 is loaded.
Additional information about Mike1990 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: The hose elbows are a steel wire wrapped with polyurethane. They will hold their stance.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-26T19:43:10.824-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YAH8, prod, sort_default
1 of 1
  • 2015-07-26T19:43:10.826-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YAH8, prod, sort_default
1 of 1