Skip Content

Fume Extractor,750 CFM,w/Flex,6x12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fume Extractor, 750 CFM, w/Flex, 6x12

Price $4,336.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YAJ5
  • Mfr. Model # S112
  • UNSPSC # 41103502
  • Catalog Page # 3396
  • Shipping Weight 380.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Fume Extractor
  • SeriesPer4Mer
  • Filter MediaEndurex W13
  • Air Flow (CFM)750
  • MERV13
  • Sound Level dBA67
  • Input Voltage110V
  • Hz60
  • Input (Amps)20
  • Motor HP3/4
  • FeaturesPortable Unit, Compressed Air Cleaning System, Built-In Spark Arrestance, High Performance Blower, Heavy Duty - All Steel Construction
  • ApplicationManual Welding, Suitable for Welding Stainless Steel
  • Height (In.)35
  • Width (In.)22
  • Depth (In.)36
  • Includes6" by 12' Flex Duct w/ Intake, Minihelic Filter Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
so it could be used for paint and welding (at different times!)
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about asker44 is loaded.
Additional information about asker44 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. There are many different options depending on your application. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about CFCDist is loaded.
Additional information about CFCDist could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This extractor can also be used in plasma operations, provided the CFM and filtration capability are sufficient for your application.
Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:37:16.426-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YAJ5, prod, sort_default
1 of 1
  • 2015-03-28T19:37:16.428-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YAJ5, prod, sort_default
1 of 1