Skip Content

Fume Extractor,750 CFM,Portable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fume Extractor, 750 CFM, Portable

Price $4,529.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YAJ2
  • Mfr. Model # S110
  • UNSPSC # 41103502
  • Catalog Page # 3396
  • Shipping Weight 375.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Fume Extractor
  • SeriesSeries 100
  • Filter MediaEndurex W13
  • Air Flow (CFM)750
  • MERV13
  • Sound Level dBA67
  • Input Voltage110V
  • Hz60
  • Input (Amps)20
  • Motor HP3/4
  • FeaturesPortable Unit, Compressed Air Cleaning System, Built-In Spark Arrestance, High Performance Blower, Heavy Duty - All Steel Construction, Suitable for Welding Stainless Steel
  • ApplicationManual Welding
  • Height (In.)35
  • Width (In.)22
  • Depth (In.)36
  • Includes6" by 10' Fume Arm and Minihelic Filter Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Interested in know more specs of the unit. Specifically the filtration rating and the cost of a replacement HEPA filter.
10 months ago
by
Read all my Q&A
 
Please wait while more information about Hiram is loaded.
Additional information about Hiram could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit has a MERV rating of 13 and the replacement filter is #5YAN0. Please log into Grainger.com to see your pricing. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:39:39.140-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YAJ2, prod, sort_default
1 of 1
  • 2015-08-03T19:39:39.142-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YAJ2, prod, sort_default
1 of 1