Skip Content

Aerosol - Bright Silver finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Aerosol - Bright Silver finish

Price $10.88 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 24A431
  • Mfr. Model # B-100
  • UNSPSC # 31211507
  • Catalog Page # 3436
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Galvanizing Compound
  • Base Type Zinc Rich
  • Resin Type Organic
  • VOC Content 7.2584 lb/gl
  • Size 12.5 oz/355 g
  • Color Silver
  • Coverage 40 Square Feet
  • Dry Time 15-30 Minutes
  • Dry Time Recoat 24-48 Hours
  • Dry Time Tack Free 15 Minutes
  • Application Temperature Above Freezing
  • Application Method Aerosol
  • Surface Galvanizing
  • Exposure Conditions All Weather
  • Finish Reflective Metallic Sheen
  • Features ASTM 780
  • For Use With Galvanized Material
  • Standards ASTM 780
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.