Skip Content

 
Vacuum Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Vacuum Pump

Technical Specs

  • Item Vacuum Pump 
  • Phase
HP
Please Select
Voltage
Please Select
Amps AC
Please Select
Displacement
Please Select
End Vacuum
Please Select
Max. dBA
Please Select
NPT Inlet
Please Select
Overall Length
Please Select
Overall Height
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
HP
Voltage
Amps AC
Displacement
End Vacuum
Max. dBA
NPT Inlet
Overall Length
Overall Height
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
1376N-01
1
115/230
11.0/5.5
10.6 cfm
29.90" Hg
60
1"
19-5/16"
15-5/8"
12-5/16"

$6,162.00 / each

Enter location to check availability
Catalog Page #  3240 

Price $6,162.00 / each

Technical Specs

  • Item Vacuum Pump
  • HP 1
  • Voltage 115/230
  • Phase 1
  • Amps AC 11.0/5.5
  • Displacement 10.6 cfm
  • End Vacuum 29.90" Hg
  • Max. dBA 60
  • NPT Inlet 1"
  • Overall Length 19-5/16"
  • Overall Height 15-5/8"
  • Overall Width 12-5/16"
1376B-46
1
115/230
11/5.5
10.6 cfm
1"
20"
15-3/8"
14-1/8"

$5,524.00 / each

Enter location to check availability
Catalog Page #  3239 

Price $5,524.00 / each

Technical Specs

  • Item Vacuum Pump
  • HP 1
  • Voltage 115/230
  • Phase 1
  • Amps AC 11/5.5
  • Displacement 10.6 cfm
  • NPT Inlet 1"
  • Overall Length 20"
  • Overall Height 15-3/8"
  • Overall Width 14-1/8"
1397B-46
1
115/230
13.4/6/7
17.7 cfm
1-3/4"
26"
18-3/4"
13-3/4"

$7,183.00 / each

Enter location to check availability
Catalog Page #  3239 

Price $7,183.00 / each

Technical Specs

  • Item Vacuum Pump
  • HP 1
  • Voltage 115/230
  • Phase 1
  • Amps AC 13.4/6/7
  • Displacement 17.7 cfm
  • NPT Inlet 1-3/4"
  • Overall Length 26"
  • Overall Height 18-3/4"
  • Overall Width 13-3/4"
2070B-01
1/2
115
3
1.2 cfm
0.05 torr
55
3/8"
18"
18"
9"

$11,705.00 / each

Enter location to check availability
Catalog Page #  3239 

Price $11,705.00 / each

Technical Specs

  • Item Vacuum Pump
  • HP 1/2
  • Voltage 115
  • Phase 1
  • Amps AC 3
  • Displacement 1.2 cfm
  • End Vacuum 0.05 torr
  • Max. dBA 55
  • NPT Inlet 3/8"
  • Overall Length 18"
  • Overall Height 18"
  • Overall Width 9"
8920A-46
1/2
115/230
6.8/3.4
7.7 cfm
3/4"
20-1/2"
10-3/4"
7-1/8"

$4,718.00 / each

Enter location to check availability
Catalog Page #  3239 

Price $4,718.00 / each

Technical Specs

  • Item Vacuum Pump
  • HP 1/2
  • Voltage 115/230
  • Phase 1
  • Amps AC 6.8/3.4
  • Displacement 7.7 cfm
  • NPT Inlet 3/4"
  • Overall Length 20-1/2"
  • Overall Height 10-3/4"
  • Overall Width 7-1/8"
1402B-46
1/2
115/230
8.4/4.2
5.6 cfm
3/4"
20"
15"
12"

$4,139.00 / each

Enter location to check availability
Catalog Page #  3239 

Price $4,139.00 / each

Technical Specs

  • Item Vacuum Pump
  • HP 1/2
  • Voltage 115/230
  • Phase 1
  • Amps AC 8.4/4.2
  • Displacement 5.6 cfm
  • NPT Inlet 3/4"
  • Overall Length 20"
  • Overall Height 15"
  • Overall Width 12"
1402N-01
1/2
115/230
8.6/4.3
5.6 cfm
1"
19-5/16"
15-7/16"
14-1/8"

$4,814.00 / each

Enter location to check availability
Catalog Page #  3240 

Price $4,814.00 / each

Technical Specs

  • Item Vacuum Pump
  • HP 1/2
  • Voltage 115/230
  • Phase 1
  • Amps AC 8.6/4.3
  • Displacement 5.6 cfm
  • NPT Inlet 1"
  • Overall Length 19-5/16"
  • Overall Height 15-7/16"
  • Overall Width 14-1/8"
1400N-01
1/3
115
5.6
0.9 cfm
29.90" Hg
60
3/4"
17-13/16"
12-5/8"
9"

$2,785.00 / each

Enter location to check availability
Catalog Page #  3240 

Price $2,785.00 / each

Technical Specs

  • Item Vacuum Pump
  • HP 1/3
  • Voltage 115
  • Phase 1
  • Amps AC 5.6
  • Displacement 0.9 cfm
  • End Vacuum 29.90" Hg
  • Max. dBA 60
  • NPT Inlet 3/4"
  • Overall Length 17-13/16"
  • Overall Height 12-5/8"
  • Overall Width 9"
2034B-01
1/5
115
1.3
0.9 cfm
29.60" Hg
56
1/4"
13-13/16"
8-13/16"
6-13/16"

$2,275.00 / each

Enter location to check availability
Catalog Page #  3239 

Price $2,275.00 / each

Technical Specs

  • Item Vacuum Pump
  • HP 1/5
  • Voltage 115
  • Phase 1
  • Amps AC 1.3
  • Displacement 0.9 cfm
  • End Vacuum 29.60" Hg
  • Max. dBA 56
  • NPT Inlet 1/4"
  • Overall Length 13-13/16"
  • Overall Height 8-13/16"
  • Overall Width 6-13/16"
2042B-01
1/5
115
1.3
1.2 cfm
29.85" Hg
56
1/4"
13-13/16"
8-13/16"
6-13/16"

$3,819.00 / each

Enter location to check availability
Catalog Page #  3239 

Price $3,819.00 / each

Technical Specs

  • Item Vacuum Pump
  • HP 1/5
  • Voltage 115
  • Phase 1
  • Amps AC 1.3
  • Displacement 1.2 cfm
  • End Vacuum 29.85" Hg
  • Max. dBA 56
  • NPT Inlet 1/4"
  • Overall Length 13-13/16"
  • Overall Height 8-13/16"
  • Overall Width 6-13/16"
2037B-01
1/5
115
1.3
1.8 cfm
28.50" Hg
56
1/4"
13-13/16"
8-13/16"
6-13/16"

$2,489.00 / each

Enter location to check availability
Catalog Page #  3239 

Price $2,489.00 / each

Technical Specs

  • Item Vacuum Pump
  • HP 1/5
  • Voltage 115
  • Phase 1
  • Amps AC 1.3
  • Displacement 1.8 cfm
  • End Vacuum 28.50" Hg
  • Max. dBA 56
  • NPT Inlet 1/4"
  • Overall Length 13-13/16"
  • Overall Height 8-13/16"
  • Overall Width 6-13/16"
2047B-01
1/5
115
1.3
2.5 cfm
28.50" Hg
56
1/4"
13-13/16"
8-13/16"
6-13/16"

$3,038.00 / each

Enter location to check availability
Catalog Page #  3239 

Price $3,038.00 / each

Technical Specs

  • Item Vacuum Pump
  • HP 1/5
  • Voltage 115
  • Phase 1
  • Amps AC 1.3
  • Displacement 2.5 cfm
  • End Vacuum 28.50" Hg
  • Max. dBA 56
  • NPT Inlet 1/4"
  • Overall Length 13-13/16"
  • Overall Height 8-13/16"
  • Overall Width 6-13/16"
8925A-46
3/4
115/230
9.2/4.6
11.3 cfm
3/4"
21-1/4"
10-3/4"
7-1/8"

$5,194.00 / each

Enter location to check availability
Catalog Page #  3239 

Price $5,194.00 / each

Technical Specs

  • Item Vacuum Pump
  • HP 3/4
  • Voltage 115/230
  • Phase 1
  • Amps AC 9.2/4.6
  • Displacement 11.3 cfm
  • NPT Inlet 3/4"
  • Overall Length 21-1/4"
  • Overall Height 10-3/4"
  • Overall Width 7-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More