Skip Content

Vacuum Pump,1/3 HP,29.90 In. Hg,0.9 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vacuum Pump, 1/3 HP, 29.90 In. Hg, 0.9 cfm

Price $2,757.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JMT0
  • Mfr. Model # 1400N-01
  • UNSPSC # 40151502
  • Catalog Page # 3655
  • Shipping Weight 71.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVacuum Pump
  • HP1/3
  • Displacement0.9 cfm
  • Ultimate Pressure Torr1 x 10-4
  • End Vacuum29.90" Hg
  • Intake Male SAE FlareISO - NW 16
  • NPT Inlet3/4"
  • Outlet Size3/4"-20
  • Voltage115
  • Amps AC5.6
  • Overall Length17-13/16"
  • Overall Height12-5/8"
  • Overall Width9"
  • Hz60
  • Phase1
  • Tube Inside Dia.7/16"
  • Weight58 lb.
  • Oil Capacity19.8 oz.
  • Motor TypeODP
  • RPM580
  • Max. dBA60
  • FinishBlue Metallic
  • FilterNo
  • BallastYes
  • Valve TypeBleed
  • ApplicationIndustrial Degassing of Elastomers and Epoxies
  • IncludesSynthetic Oil, Conduit Wiring, Hinged Clamp, Centering Ring Assembly, Hose Adapter

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Corrosive Environment Pumps
2-stage high-vacuum pumps are used for pumping corrosive gases to pressures below 1 Torr (1mm of Hg). Vane springs, valves, pressure tubes, and oil baffle are made of stainless steel. Oil case is PTFE lined. Nitrogen purge helps reduce corrosion. Gas ballast valve inhibits vapor condensation. Low rpm reduces friction wear. Large oil reservoir dilutes contaminants.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.