Skip Content

 
Extra Coarse Grade Arbor Mount Flap Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Extra Coarse Grade Arbor Mount Flap Disc


Technical Specs

  • Overall Disc TypeType 29 
  • Disc TypeType 29 
  • Grit36 
  • GradeExtra Coarse 
  • Abrasive MaterialZirconia Alumina 
  • SeriesTiger Phenolic Backed 
Disc Dia.
Please Select
Mounting Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Disc Dia.
Mounting Size
Price
Qty
Please use Qty box to add item(s) to cart.
50602
4-1/2"
7/8"

$12.37 / each

Enter location to check availability
4-1/2
Catalog Page #  3351 

Clearance Price $12.37 / each

Price $13.02 / each

Technical Specs

  • Overall Disc TypeType 29
  • Disc TypeType 29
  • Disc Dia.4-1/2"
  • Grit36
  • GradeExtra Coarse
  • Mounting Size7/8"
  • Abrasive MaterialZirconia Alumina
  • SeriesTiger Phenolic Backed
50607
4-1/2"
5/8-11

$3.38 / each

Enter location to check availability
4-1/2
Catalog Page #  3350 

Clearance Price $3.38 / each

Price $15.31 / each

Technical Specs

  • Overall Disc TypeType 29
  • Disc TypeType 29
  • Disc Dia.4-1/2"
  • Grit36
  • GradeExtra Coarse
  • Mounting Size5/8-11
  • Abrasive MaterialZirconia Alumina
  • SeriesTiger Phenolic Backed
50622
7"
7/8"

$5.27 / each

Enter location to check availability
7
Catalog Page #  3351 

Clearance Price $5.27 / each

Price $27.30 / each

Technical Specs

  • Overall Disc TypeType 29
  • Disc TypeType 29
  • Disc Dia.7"
  • Grit36
  • GradeExtra Coarse
  • Mounting Size7/8"
  • Abrasive MaterialZirconia Alumina
  • SeriesTiger Phenolic Backed
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More