Skip Content

3 HP Vertical Pump Motor, 3-Phase, 1765 Nameplate RPM, 230/460 Voltage, 182HP Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

WEG

3 HP Vertical Pump Motor, 3-Phase, 1765 Nameplate RPM, 230/460 Voltage, 182HP Frame

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3EAF4
  • Mfr. Model # 00318EP3E182HP
  • UNSPSC # 26101612
  • Catalog Page # N/A
  • Shipping Weight 101.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vertical Pump Motor
  • Motor Application Pumps
  • Motor Sub Application Waste Water
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 3
  • Nameplate RPM 1765
  • Frame 182HP
  • Motor Shaft Rotation CW/CCW
  • Voltage 230/460
  • Full Load Amps 8.96-8.10/4.05
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face
  • Motor Mounting Position Vertical Shaft Down
  • Bearings Ball
  • Frame Material Cast Iron
  • Finish Blue Enamel
  • Base P-Base
  • Motor Thermal Protection None
  • Service Factor 1.25
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1-1/8"
  • Shaft Length 2-3/4"
  • Length Less Shaft 12-3/4"
  • Overall Length 16-3/4"
  • Insulation Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 87.5
  • Efficiency Group EPAct
  • Standards UL, CSA, CE
  • NEMA Standard Inverter NEMA MG 1 Part 30: 100:1 Variable and 20:1 Constant Torque
  • Warranty 1-1/2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.