Skip Content

PumpMtr,3ph,2hp,1720,208-230/460,143/5JM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

PumpMtr, 3ph, 2hp, 1720,208-230/460,143/5JM

WEG

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 4EUT6
  • Mfr. Model # 00218OT3E145JM
  • UNSPSC # 26101612
  • Catalog Page # 46
  • Shipping Weight 48.2 lbs.
Country of Origin BrazilCountry of Origin is subject to change.

Technical Specs

  • ItemClose-Coupled Pump Motor
  • Motor ApplicationPumps
  • Motor Sub ApplicationWaste Water
  • Motor Type3-Phase
  • EnclosureOpen Dripproof
  • HP2
  • Nameplate RPM1720
  • Frame143/5JM
  • RotationCW/CCW
  • Voltage208-230/460
  • Full Load Amps5.95-5.80/2.90
  • Phase3
  • Hz60
  • MountingFace/Base
  • BearingsBall
  • Frame MaterialRolled Steel
  • Thermal ProtectionNone
  • Service Factor1.15
  • Max. Ambient Temp.40 Degrees C
  • Shaft Dia.7/8"
  • Shaft Length4-1/4"
  • Shaft TypeJM Threaded
  • Length Less Shaft11-1/8"
  • Overall Length15-3/8"
  • Insulation ClassF
  • RPM Range1701-1800
  • DutyContinuous
  • Nominal Efficiency86.5%
  • Efficiency GroupNEMA Premium
  • Inverter Rated1000:1 Variable, 20:1 Constant Torque
  • StandardsUL Recognized, CSA Certified, CE Compliant
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionNEMA Premium Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Details

3-Phase NEMA Premium® Energy-Efficient Close-Coupled Pump Motors
• Mounting: face with base Thermal protection: none Insulation: Class F, with B temperature rise for longer life Voltage: 208-230/460V Max. ambient: 40°C Rotation: CW/CCW Inverter rated: 20:1 constant, 1000:1 variable torque Service factor: 1.25 Open enclosure, 1.15 for Totally Enclosed models
Close-coupled motors meet or exceed NEMA Premium requirement for energy efficiency. For additional ratings, see Grainger.com®. For use in water pumping, process, transfer, and circulating pumps. TEFC motors are designed for severe-duty applications.
All motors are UL Recognized, CSA Certified, and CE Compliant.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.