Skip Content

Well Motor,25 HP,1135 RPM,208-230/460 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Well Motor, 25 HP, 1135 RPM, 208-230/460


Price $5,324.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3HAR7
  • Mfr. Model # 02512ES3EOW324T
  • UNSPSC # 26101612
  • Catalog Page # 52
  • Shipping Weight 559.0 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Well Pumping Motor
  • Motor Application Pumps
  • Motor Sub Application Oil Well Pumps
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 25
  • Nameplate RPM 1135
  • Frame 324T
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 65.9-59.6/29.8
  • Phase 3
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Base Rigid
  • Bearings Ball
  • Frame Material Cast Iron
  • Finish White
  • Motor Thermal Protection None
  • Service Factor 1.15
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 2-1/8"
  • Shaft Length 5-1/4"
  • Length Less Shaft 24-3/8"
  • Overall Length 29-5/8"
  • Insulation Class F
  • RPM Range 1101-1200
  • Duty Continuous
  • Nominal Efficiency 88.5
  • Efficiency Group EPAct Eff, NEMA MG1 Table 12-11
  • Standards UL Recognized (E104590), CSA Certified (LR38324), CE
  • Warranty 1-1/2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.