Skip Content

Hazardous Loc Mtr,3 Ph,TEFC,10 HP,T4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4

Price $2,275.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YPU6
  • Mfr. Model # 01036XT3E215T
  • UNSPSC # 26101612
  • Catalog Page # 30
  • Shipping Weight 204.0 lbs.
Country of Origin BrazilCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHazardous Location Motor
  • Motor ApplicationHazardous Locations
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • Nameplate RPM3535
  • Frame215T
  • NEMA DesignB
  • Motor Shaft RotationCW/CCW
  • Voltage208-230/460
  • Full Load Amps26.5-24.0/12.0
  • Phase3
  • Hz60
  • Motor Mounting TypeRigid Base
  • BearingsBall
  • Frame MaterialCast Iron
  • Thermal ProtectionT-Stat
  • Service Factor1.15
  • Hazardous Location Class1 C,D / 2 F,G
  • Max. Ambient Temp.40 Degrees C
  • Temp. CodeT4
  • Motor Shaft DesignKeyed
  • Shaft Dia.1-3/8"
  • Shaft Length3-3/8"
  • Length Less Shaft16-1/16"
  • Overall Length19-7/16"
  • Insulation ClassF
  • RPM Range3001-3600
  • DutyContinuous
  • Nominal Efficiency90.2%
  • Efficiency GroupNEMA Premium
  • StandardsUL Listed (E87848), CSA Certified (LR50962)
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionNEMA Premium Rated

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Details

NEMA Premium® 3-Phase Hazardous Location Motors
• Frame material: cast-iron Enclosure: totally enclosed fan-cooled Service factor: 1.15 Insulation: Class F 60 Hz Max. ambient: 40°C Thermal protection: T Stat Mounting: foot-mount Bearings: ball Rotation: CW/CCW Duty: continuous
Motors meet NEMA Premium and CEE requirements for energy efficiency. Use for blowers, fans, pumps, feed/flour mills, grain elevators, petroleum, material handling equipment, and other applications requiring a hazardous location motor.
UL Listed, CSA Certified.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.