Skip Content

Mtr,3 Ph,40 HP,1775,208-230/460,Eff 94.1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mtr, 3 Ph, 40 HP, 1775,208-230/460, Eff 94.1

Price $2,766.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XTX8
  • Mfr. Model # 04018OT3E324T
  • UNSPSC # 26101612
  • Catalog Page # 18
  • Shipping Weight 574.0 lbs.
Country of Origin BrazilCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP40
  • Nameplate RPM1775
  • Frame324T
  • Voltage208-230/460
  • Hz60
  • Phase3
  • Full Load Amps107.0-96.4/48.2
  • Number of Speeds1
  • Motor Mounting TypeRigid Base
  • Motor Mounting PositionHorizontal
  • Motor Thermal ProtectionNone
  • Insulation ClassF
  • Service Factor1.15
  • BearingsBall
  • Frame MaterialCast Iron
  • Max. Ambient Temp.40 Degrees C
  • RotationCW/CCW
  • Shaft Dia.2-1/8"
  • Shaft Length5-1/4"
  • Length Less Shaft20-15/16"
  • Overall Length26-3/16"
  • Motor Shaft DesignKeyed
  • RPM Range1701-1800
  • StandardsUL, CSA, CE, NEMA MG-1 Part 31
  • DutyContinuous
  • Efficiency GroupNEMA Premium(R)
  • Nominal Efficiency94.1%
  • Warranty (Years)3
  • Green Certification or Other RecognitionNEMA Premium Rated
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • RPM Group1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1XTX8
11 months ago
by
Read all my Q&A
 
Please wait while more information about psmiler is loaded.
Additional information about psmiler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Footnote 3 - 50Hz operation on rated voltage or 190/380V. Footnote 17 - Inverter duty, meets NEMA MG1 Part 31, 1000:1 variable and 20:1 constant torque.

Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:37:26.246-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XTX8, prod, sort_default
1 of 1
  • 2015-03-28T19:37:26.248-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XTX8, prod, sort_default
1 of 1