Skip Content

30 HP Cooling Tower Motor,1765 Nameplate RPM,208-230/460 Voltage,Frame 286T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

WEG

30 HP Cooling Tower Motor, 1765 Nameplate RPM, 208-230/460 Voltage, Frame 286T

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2VFD3
  • Mfr. Model # 03018ET3ECT286T
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 473.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cooling Tower Motor
  • Motor Application Cooling Towers
  • HP 30
  • Nameplate RPM 1765
  • Frame 286T
  • Voltage 208-230/460
  • Full Load Amps 77.7-70.3/35.1
  • Phase 3
  • Hz 60
  • Bearings Regreasable Ball
  • Frame Material Cast-Iron
  • Thermal Protection None
  • Service Factor 1.25
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1-7/8"
  • Shaft Length 4-5/8"
  • Length Less Shaft 23-5/16"
  • Overall Length 27-15/16"
  • Insulation Class F
  • RPM Range 1701-1800
  • Duty Inverter
  • Nominal Efficiency 93.6
  • Efficiency Group NEMA Premium
  • Finish Green
  • Standards UL Recognized (E104590), CSA Certified (LR38324), CE
  • Warranty 3 yr.
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.