Skip Content

Mtr,3 Ph,5 HP,1755,208-230/460V,Eff 89.5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Mtr, 3 Ph, 5 HP, 1755,208-230/460V, Eff 89.5

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 1XTW3
  • Mfr. Model # 00518OT3E184T
  • NSN # 6105-01-361-8350
  • UNSPSC # 26101612
  • Catalog Page # 18
  • Shipping Weight 74.0 lbs.
Country of Origin BrazilCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP5
  • Nameplate RPM1755
  • Frame184T
  • Voltage208-230/460
  • Hz60
  • Phase3
  • Full Load Amps14.2-12.8/6.41
  • Number of Speeds1
  • MountingBase
  • Motor Mounting PositionHorizontal
  • Motor Thermal ProtectionNone
  • Insulation ClassF
  • Service Factor1.15
  • BearingsBall
  • Frame MaterialRolled Steel
  • Max. Ambient Temp.40 Degrees C
  • RotationCW/CCW
  • Shaft Dia.1-1/8"
  • Shaft Length2-3/4"
  • Length Less Shaft11-9/16"
  • Overall Length14-5/16"
  • Motor Shaft DesignKeyed
  • RPM Range1701-1800
  • StandardsUL, CSA, CE, NEMA MG-1 Part 31
  • DutyContinuous
  • Efficiency GroupNEMA Premium(R)
  • Nominal Efficiency89.5%
  • Warranty (Years)3
  • Green Certification or Other RecognitionNEMA Premium Rated
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • RPM Group1701-1800

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.