Skip Content

5 HP IEEE 841 Motor,3-Phase,1200 Nameplate RPM,Voltage 460,Frame 215TC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

WEG

5 HP IEEE 841 Motor, 3-Phase, 1200 Nameplate RPM, Voltage 460, Frame 215TC

Price $2,389.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12N937
  • Mfr. Model # 00512ST3QIE215TC-W22
  • UNSPSC # 26101612
  • Catalog Page # 24
  • Shipping Weight 187.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These totally enclosed fan-cooled motors are for dusty, dirty, nonhazardous applications, and are especially suited for pulp, paper, and steel mills, petrochemical, and applications requiring severe-duty long-life motors. Internal and external corrosion-resistant finish with stainless steel nameplate. Feature Inpro-seal on drive end, and 50,000-hr. extended bearing life.

View More

Technical Specs

  • Item IEEE 841 Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 5
  • Nameplate RPM 1200
  • Frame 215TC
  • Voltage 460
  • Hz 60
  • Phase 3
  • Full Load Amps 6.8
  • Number of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Insulation Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-3/8"
  • Shaft Length 3-3/8"
  • Length Less Shaft 16-1/8"
  • Overall Length 19-1/2"
  • Motor Shaft Design Keyed
  • RPM Range 1101-1200
  • Standards UL, CSA, CE, NOM
  • Duty Continuous
  • Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 89.5%
  • Manufacturers Warranty Length 3 yr.
  • RPM Group 1101-1200
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.