Skip Content

Metric Motor,15HP,230/460V,CW/CCW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Metric Motor, 15HP, 230/460V, CW/CCW

Price $1,844.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10G885
  • Mfr. Model # 01118ET3Y160M-W22
  • UNSPSC # 26101612
  • Catalog Page # 24
  • Shipping Weight 293.0 lbs.
Country of Origin BrazilCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMetric Motor
  • Motor ApplicationGeneral Application
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP15
  • kW11
  • Nameplate RPM1775
  • Frame160M
  • Voltage460
  • Hz60/50
  • Phase3
  • Full Load Amps18.2
  • Motor Mounting TypeRigid Base
  • Thermal ProtectionNone
  • Insulation ClassF
  • Service Factor1.25
  • BearingsBall
  • Frame MaterialCast Iron
  • Ambient Temperature40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Nominal Efficiency92.4%
  • DutyContinuous
  • RPM Range1701-1800
  • StandardsUL Recognized (E104590), CSA Certified (LR38324), CE

Compliance and Restrictions

None

Details

3-Phase, Totally Enclosed Fan-Cooled Metric Motors
Foot-Mount and Foot/B5 Flange-Mount Motors
• Insulation class: F Voltage: 460V Max. ambient: 40°C Thermal protection: None Rotation: CW/CCW
IEC motors exceed NEMA premium and IE3 efficiency levels. IP55 enclosures are excellent for use in dirty/dusty environments. Aluminum frame models have repositionable mounting feet that allow multimounting, as well as F1, F2, and F3 positioning. Flange-mount units have a B5 mount/FF flange.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.