Skip Content

Manual Starter,45mm Rotary Knob,25A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

WEG

Manual Starter, 45mm Rotary Knob, 25A

Price $200.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12G622
  • Mfr. Model # 12G622
  • UNSPSC # 39121521
  • Catalog Page # 230
  • Shipping Weight 0.35 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IEC Manual Motor Starters
• Bimetallic thermal overload relays 3-pole Trip test Phase loss sensitivity protection 35mm DIN rail mounting Class 10 overload protection
WEG
Feature thermal-magnetic trip mechanism, finger-safe protected terminals and phase-loss sensitivity. Visual indicator shows Off/Trip/On status. Rotary-style has lockable rotary handle mecahnism for disconnect. All models can be used as manual starters in multimotor starter, group motor installs, and motor disconnect.
UL 508 Type E and F rated up to 100A. UL Listed and CSA Certified. Conform to IEC standards.

View More

Technical Specs

  • Item Manual Motor Starter
  • Operator 45mm Rotary Knob
  • Enclosure Type Open
  • Amps AC 20 to 25
  • Overload Relay Amp Setting 20 to 25A
  • Number of Poles 3
  • Description/Special Features Thermal-Magnetic Trip Mechanism
  • Max. Voltage 600VAC
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 3 Phase - 480V 15
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 230V 3
  • HP @ 3 Phase - 208V 7-1/2
  • HP @ 3 Phase - 575V 20
  • Standards UL,CSA,IEC
  • Pilot Light No
  • Phase Loss Sensitivity Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.