Skip Content

 
General Purpose Motor, Open Dripproof close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

General Purpose Motor, Open Dripproof


Technical Specs

  • ItemGeneral Purpose Motor 
  • Motor Design3-Phase 
  • Motor Enclosure DesignOpen Dripproof 
  • Motor Mounting TypeRigid Base 
  • Motor Thermal ProtectionNone 
HP
Please Select
RPM Range
Please Select
Nameplate RPM
Please Select
Voltage
Please Select
Frame
Please Select
Full Load Amps
Please Select
Shaft Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compareView Compare
53 Products
Compare /
Product #
Mfr.
Model #
HP
RPM Range
Nameplate RPM
Voltage
Frame
Full Load Amps
Shaft Length
Price
Qty
Please use Qty box to add item(s) to cart.
00118OT3H143T
1
1701-1800
1730
575
143/5T
1.2
2-1/4"

$337.25 / each

Enter location to check availability
General Purpose Motor, 1 HP, 3-Phase, 1730 Nameplate RPM, Voltage 575, Frame 143/5T
Catalog Page #  26 

Price $337.25 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP1
  • RPM Range1701-1800
  • Nameplate RPM1730
  • Voltage575
  • Frame143/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps1.2
  • Shaft Length2-1/4"
00158OT3E145T
1-1/2
1701-1800
1740
208-230/460
143/5T
4.5-4.4/2.2
2-1/4"

$346.50 / each

Enter location to check availability
General Purpose Motor, 1-1/2 HP, 3-Phase, 1740 Nameplate RPM, Voltage 208-230/460, Frame 143/5T
Catalog Page #  18 

Clearance Price $346.50 / each

Price $385.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP1-1/2
  • RPM Range1701-1800
  • Nameplate RPM1740
  • Voltage208-230/460
  • Frame143/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps4.5-4.4/2.2
  • Shaft Length2-1/4"
00158OT3H145T
1-1/2
1701-1800
1740
575
143/5T
1.8
2-1/4"

$368.50 / each

Enter location to check availability
General Purpose Motor, 1-1/2 HP, 3-Phase, 1740 Nameplate RPM, Voltage 575, Frame 143/5T
Catalog Page #  26 

Price $368.50 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP1-1/2
  • RPM Range1701-1800
  • Nameplate RPM1740
  • Voltage575
  • Frame143/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps1.8
  • Shaft Length2-1/4"
00156OT3H143T
1-1/2
3001-3600
3430
575
143/5T
1.5
2-1/4"

$98.00 / each

Enter location to check availability
General Purpose Motor, 1-1/2 HP, 3-Phase, 3430 Nameplate RPM, Voltage 575, Frame 143/5T
Catalog Page #  26 

Clearance Price $98.00 / each

Price $363.25 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP1-1/2
  • RPM Range3001-3600
  • Nameplate RPM3430
  • Voltage575
  • Frame143/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps1.5
  • Shaft Length2-1/4"
01018OT3E215T
10
1701-1800
1765
208-230/460
213/5T
27.0-24.4/12.2
3-3/8"

$949.00 / each

Enter location to check availability
General Purpose Motor, 10 HP, 3-Phase, 1765 Nameplate RPM, Voltage 208-230/460, Frame 213/5T
Catalog Page #  18 

Clearance Price $949.00 / each

Price $999.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP10
  • RPM Range1701-1800
  • Nameplate RPM1765
  • Voltage208-230/460
  • Frame213/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps27.0-24.4/12.2
  • Shaft Length3-3/8"
01018OT3H215T
10
1701-1800
1765
575
213/5T
9.8
3-3/8"

$951.50 / each

Enter location to check availability
General Purpose Motor, 10 HP, 3-Phase, 1765 Nameplate RPM, Voltage 575, Frame 213/5T
Catalog Page #  26 

Price $951.50 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP10
  • RPM Range1701-1800
  • Nameplate RPM1765
  • Voltage575
  • Frame213/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps9.8
  • Shaft Length3-3/8"
01036OT3E213T
10
3001-3600
3520
208-230/460
213/5T
26.2-23.7/11.9
3-3/8"

$950.00 / each

Enter location to check availability
General Purpose Motor, 10 HP, 3-Phase, 3520 Nameplate RPM, Voltage 208-230/460, Frame 213/5T
Catalog Page #  18 

Price $950.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP10
  • RPM Range3001-3600
  • Nameplate RPM3520
  • Voltage208-230/460
  • Frame213/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps26.2-23.7/11.9
  • Shaft Length3-3/8"
01036OT3H213T
10
3001-3600
3520
575
213/5T
9.5
3-3/8"

$932.00 / each

Enter location to check availability
General Purpose Motor, 10 HP, 3-Phase, 3520 Nameplate RPM, Voltage 575, Frame 213/5T
Catalog Page #  26 

Price $932.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP10
  • RPM Range3001-3600
  • Nameplate RPM3520
  • Voltage575
  • Frame213/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps9.5
  • Shaft Length3-3/8"
10018OT3E404T
100
1701-1800
1780
208-230/460
404T
254.0-230.0/115.0
7-1/4"

$5,138.00 / each

Enter location to check availability
General Purpose Motor, 100 HP, 3-Phase, 1780 Nameplate RPM, Voltage 208-230/460, Frame 404T
Catalog Page #  18 

Price $5,138.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP100
  • RPM Range1701-1800
  • Nameplate RPM1780
  • Voltage208-230/460
  • Frame404T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps254.0-230.0/115.0
  • Shaft Length7-1/4"
10036OT3E365TS
100
3001-3600
3550
208-230/460
365TS
245.0-222.0/111.0
3-3/4"

$5,589.00 / each

Enter location to check availability
General Purpose Motor, 100 HP, 3-Phase, 3550 Nameplate RPM, Voltage 208-230/460, Frame 365TS
Catalog Page #  18 

Price $5,589.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP100
  • RPM Range3001-3600
  • Nameplate RPM3550
  • Voltage208-230/460
  • Frame365TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps245.0-222.0/111.0
  • Shaft Length3-3/4"
12518OT3E405T
125
1701-1800
1780
208-230/460
405T
301.0-284.0/143.0
7-1/4"

$5,914.00 / each

Enter location to check availability
General Purpose Motor, 125 HP, 3-Phase, 1780 Nameplate RPM, Voltage 208-230/460, Frame 405T
Catalog Page #  18 

Price $5,914.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP125
  • RPM Range1701-1800
  • Nameplate RPM1780
  • Voltage208-230/460
  • Frame405T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps301.0-284.0/143.0
  • Shaft Length7-1/4"
12536OT3E404TS
125
3001-3600
3550
208-230/460
404TS
301.0-272.0/136.0
4-1/4"

$7,423.00 / each

Enter location to check availability
General Purpose Motor, 125 HP, 3-Phase, 3550 Nameplate RPM, Voltage 208-230/460, Frame 404TS
Catalog Page #  18 

Price $7,423.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP125
  • RPM Range3001-3600
  • Nameplate RPM3550
  • Voltage208-230/460
  • Frame404TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps301.0-272.0/136.0
  • Shaft Length4-1/4"
01518OT3H254T
15
1701-1800
1775
575
254T
14.9
4"

$1,308.00 / each

Enter location to check availability
General Purpose Motor, 15 HP, 3-Phase, 1775 Nameplate RPM, Voltage 575, Frame 254T
Catalog Page #  NA

Price $1,308.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP15
  • RPM Range1701-1800
  • Nameplate RPM1775
  • Voltage575
  • Frame254T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps14.9
  • Shaft Length4"
01536OT3H215T
15
3001-3600
3515
575
213/5T
13.9
3-3/8"

$1,219.00 / each

Enter location to check availability
General Purpose Motor, 15 HP, 3-Phase, 3515 Nameplate RPM, Voltage 575, Frame 213/5T
Catalog Page #  26 

Price $1,219.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP15
  • RPM Range3001-3600
  • Nameplate RPM3515
  • Voltage575
  • Frame213/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps13.9
  • Shaft Length3-3/8"
15018OT3G444T
150
1701-1800
1785
460
444T
166.0
8-1/2"

$8,422.00 / each

Enter location to check availability
General Purpose Motor, 150 HP, 3-Phase, 1785 Nameplate RPM, Voltage 460, Frame 444T
Catalog Page #  18 

Price $8,422.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP150
  • RPM Range1701-1800
  • Nameplate RPM1785
  • Voltage460
  • Frame444T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps166.0
  • Shaft Length8-1/2"
15036OT3G405TS
150
3001-3600
3555
460
405TS
162.0
4-1/4"

$9,509.00 / each

Enter location to check availability
General Purpose Motor, 150 HP, 3-Phase, 3555 Nameplate RPM, Voltage 460, Frame 405TS
Catalog Page #  18 

Price $9,509.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP150
  • RPM Range3001-3600
  • Nameplate RPM3555
  • Voltage460
  • Frame405TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps162.0
  • Shaft Length4-1/4"
00218OT3H145T
2
1701-1800
1730
575
143/5T
2.3
2-1/4"

$121.90 / each

Enter location to check availability
General Purpose Motor, 2 HP, 3-Phase, 1730 Nameplate RPM, Voltage 575, Frame 143/5T
Catalog Page #  26 

Clearance Price $121.90 / each

Price $384.75 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP2
  • RPM Range1701-1800
  • Nameplate RPM1730
  • Voltage575
  • Frame143/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps2.3
  • Shaft Length2-1/4"
00236OT3H145T
2
3001-3600
3430
575
143/5T
2.0
2-1/4"

$401.00 / each

Enter location to check availability
General Purpose Motor, 2 HP, 3-Phase, 3430 Nameplate RPM, Voltage 575, Frame 143/5T
Catalog Page #  26 

Price $401.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP2
  • RPM Range3001-3600
  • Nameplate RPM3430
  • Voltage575
  • Frame143/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps2.0
  • Shaft Length2-1/4"
02018OT3E256T
20
1701-1800
1770
208-230/460
256T
55.3-49.4/24.7
4"

$1,659.00 / each

Enter location to check availability
General Purpose Motor, 20 HP, 3-Phase, 1770 Nameplate RPM, Voltage 208-230/460, Frame 256T
Catalog Page #  18 

Price $1,659.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP20
  • RPM Range1701-1800
  • Nameplate RPM1770
  • Voltage208-230/460
  • Frame256T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps55.3-49.4/24.7
  • Shaft Length4"
02018OT3H256T
20
1701-1800
1770
575
256T
20.0
4"

$1,635.00 / each

Enter location to check availability
General Purpose Motor, 20 HP, 3-Phase, 1770 Nameplate RPM, Voltage 575, Frame 256T
Catalog Page #  NA

Price $1,635.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP20
  • RPM Range1701-1800
  • Nameplate RPM1770
  • Voltage575
  • Frame256T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps20.0
  • Shaft Length4"
02036OT3E254T
20
3001-3600
3520
208-230/460
254T
54.4-49.2/24.6
4"

$1,536.00 / each

Enter location to check availability
General Purpose Motor, 20 HP, 3-Phase, 3520 Nameplate RPM, Voltage 208-230/460, Frame 254T
Catalog Page #  18 

Price $1,536.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP20
  • RPM Range3001-3600
  • Nameplate RPM3520
  • Voltage208-230/460
  • Frame254T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps54.4-49.2/24.6
  • Shaft Length4"
02036OT3H254T
20
3001-3600
3520
575
254T
19.7
4"

$1,433.00 / each

Enter location to check availability
General Purpose Motor, 20 HP, 3-Phase, 3520 Nameplate RPM, Voltage 575, Frame 254T
Catalog Page #  NA

Price $1,433.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP20
  • RPM Range3001-3600
  • Nameplate RPM3520
  • Voltage575
  • Frame254T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps19.7
  • Shaft Length4"
20018OT3G445T
200
1701-1800
1780
460
445T
223.0
8-1/2"

$10,271.00 / each

Enter location to check availability
General Purpose Motor, 200 HP, 3-Phase, 1780 Nameplate RPM, Voltage 460, Frame 445T
Catalog Page #  18 

Price $10,271.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP200
  • RPM Range1701-1800
  • Nameplate RPM1780
  • Voltage460
  • Frame445T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps223.0
  • Shaft Length8-1/2"
20036OT3G444TS
200
3001-3600
3575
460
444TS
223.0
4-3/4"

$13,293.00 / each

Enter location to check availability
General Purpose Motor, 200 HP, 3-Phase, 3575 Nameplate RPM, Voltage 460, Frame 444TS
Catalog Page #  18 

Price $13,293.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP200
  • RPM Range3001-3600
  • Nameplate RPM3575
  • Voltage460
  • Frame444TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps223.0
  • Shaft Length4-3/4"
02518OT3E284T
25
1701-1800
1770
208-230/460
284T
66.1-59.8/29.9
4-5/8"

$1,873.00 / each

Enter location to check availability
General Purpose Motor, 25 HP, 3-Phase, 1770 Nameplate RPM, Voltage 208-230/460, Frame 284T
Catalog Page #  18 

Price $1,873.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP25
  • RPM Range1701-1800
  • Nameplate RPM1770
  • Voltage208-230/460
  • Frame284T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps66.1-59.8/29.9
  • Shaft Length4-5/8"
02518OT3H284T
25
1701-1800
1770
575
284T
23.9
4-5/8"

$1,759.00 / each

Enter location to check availability
General Purpose Motor, 25 HP, 3-Phase, 1770 Nameplate RPM, Voltage 575, Frame 284T
Catalog Page #  NA

Price $1,759.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP25
  • RPM Range1701-1800
  • Nameplate RPM1770
  • Voltage575
  • Frame284T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps23.9
  • Shaft Length4-5/8"
02536OT3E256T
25
3001-3600
3530
208-230/460
256T
65.9-59.6/29.8
4"

$1,872.00 / each

Enter location to check availability
General Purpose Motor, 25 HP, 3-Phase, 3530 Nameplate RPM, Voltage 208-230/460, Frame 256T
Catalog Page #  18 

Price $1,872.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP25
  • RPM Range3001-3600
  • Nameplate RPM3530
  • Voltage208-230/460
  • Frame256T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps65.9-59.6/29.8
  • Shaft Length4"
02536OT3H256T
25
3001-3600
3530
575
256T
23.8
4"

$1,744.00 / each

Enter location to check availability
General Purpose Motor, 25 HP, 3-Phase, 3530 Nameplate RPM, Voltage 575, Frame 256T
Catalog Page #  NA

Price $1,744.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP25
  • RPM Range3001-3600
  • Nameplate RPM3530
  • Voltage575
  • Frame256T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps23.8
  • Shaft Length4"
00336OT3H145T
3
3001-3600
3430
575
143/5T
2.8
2-1/4"

$435.25 / each

Enter location to check availability
General Purpose Motor, 3 HP, 3-Phase, 3430 Nameplate RPM, Voltage 575, Frame 143/5T
Catalog Page #  26 

Price $435.25 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP3
  • RPM Range3001-3600
  • Nameplate RPM3430
  • Voltage575
  • Frame143/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps2.8
  • Shaft Length2-1/4"
03018OT3H286T
30
1701-1800
1770
575
286T
28.3
4-5/8"

$2,062.00 / each

Enter location to check availability
General Purpose Motor, 30 HP, 3-Phase, 1770 Nameplate RPM, Voltage 575, Frame 286T
Catalog Page #  NA

Price $2,062.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP30
  • RPM Range1701-1800
  • Nameplate RPM1770
  • Voltage575
  • Frame286T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps28.3
  • Shaft Length4-5/8"
03018OT3E286T
30
1701-1800
1775
208-230/460
286T
78.3-70.8/35.4
4-5/8"

$2,208.00 / each

Enter location to check availability
General Purpose Motor, 30 HP, 3-Phase, 1775 Nameplate RPM, Voltage 208-230/460, Frame 286T
Catalog Page #  18 

Price $2,208.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP30
  • RPM Range1701-1800
  • Nameplate RPM1775
  • Voltage208-230/460
  • Frame286T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps78.3-70.8/35.4
  • Shaft Length4-5/8"
03036OT3E284TS
30
3001-3600
3540
208-230/460
284TS
76.7-70.4/35.2
3-1/4"

$2,012.00 / each

Enter location to check availability
General Purpose Motor, 30 HP, 3-Phase, 3540 Nameplate RPM, Voltage 208-230/460, Frame 284TS
Catalog Page #  18 

Price $2,012.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP30
  • RPM Range3001-3600
  • Nameplate RPM3540
  • Voltage208-230/460
  • Frame284TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps76.7-70.4/35.2
  • Shaft Length3-1/4"
03036OT3H284TS
30
3001-3600
3540
575
284TS
28.2
3-1/4"

$1,989.00 / each

Enter location to check availability
General Purpose Motor, 30 HP, 3-Phase, 3540 Nameplate RPM, Voltage 575, Frame 284TS
Catalog Page #  NA

Price $1,989.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP30
  • RPM Range3001-3600
  • Nameplate RPM3540
  • Voltage575
  • Frame284TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps28.2
  • Shaft Length3-1/4"
04018OT3E324T
40
1701-1800
1775
208-230/460
324T
107.0-96.4/48.2
5-1/4"

$2,766.00 / each

Enter location to check availability
General Purpose Motor, 40 HP, 3-Phase, 1775 Nameplate RPM, Voltage 208-230/460, Frame 324T
Catalog Page #  18 

Price $2,766.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP40
  • RPM Range1701-1800
  • Nameplate RPM1775
  • Voltage208-230/460
  • Frame324T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps107.0-96.4/48.2
  • Shaft Length5-1/4"
04018OT3H324T
40
1701-1800
1775
575
324T
38.6
5-1/4"

$2,519.00 / each

Enter location to check availability
General Purpose Motor, 40 HP, 3-Phase, 1775 Nameplate RPM, Voltage 575, Frame 324T
Catalog Page #  NA

Price $2,519.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP40
  • RPM Range1701-1800
  • Nameplate RPM1775
  • Voltage575
  • Frame324T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps38.6
  • Shaft Length5-1/4"
04036OT3E286TS
40
3001-3600
3535
208-230/460
286TS
104.0-94.2/47.1
3-1/4"

$2,812.00 / each

Enter location to check availability
General Purpose Motor, 40 HP, 3-Phase, 3535 Nameplate RPM, Voltage 208-230/460, Frame 286TS
Catalog Page #  18 

Price $2,812.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP40
  • RPM Range3001-3600
  • Nameplate RPM3535
  • Voltage208-230/460
  • Frame286TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps104.0-94.2/47.1
  • Shaft Length3-1/4"
04036OT3H286TS
40
3001-3600
3535
575
286TS
37.7
3-1/4"

$2,695.00 / each

Enter location to check availability
General Purpose Motor, 40 HP, 3-Phase, 3535 Nameplate RPM, Voltage 575, Frame 286TS
Catalog Page #  NA

Price $2,695.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP40
  • RPM Range3001-3600
  • Nameplate RPM3535
  • Voltage575
  • Frame286TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps37.7
  • Shaft Length3-1/4"
00536OT3H182T
5
3001-3600
3490
575
182T
4.9
2-3/4"

$577.00 / each

Enter location to check availability
General Purpose Motor, 5 HP, 3-Phase, 3490 Nameplate RPM, Voltage 575, Frame 182T
Catalog Page #  26 

Price $577.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP5
  • RPM Range3001-3600
  • Nameplate RPM3490
  • Voltage575
  • Frame182T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps4.9
  • Shaft Length2-3/4"
05018OT3E326T
50
1701-1800
1775
208-230/460
326T
132.0-122.8/61.4
5-1/4"

$2,674.00 / each

Enter location to check availability
General Purpose Motor, 50 HP, 3-Phase, 1775 Nameplate RPM, Voltage 208-230/460, Frame 326T
Catalog Page #  18 

Price $2,674.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP50
  • RPM Range1701-1800
  • Nameplate RPM1775
  • Voltage208-230/460
  • Frame326T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps132.0-122.8/61.4
  • Shaft Length5-1/4"
05018OT3H326T
50
1701-1800
1775
575
326T
49.1
5-1/4"

$2,945.00 / each

Enter location to check availability
General Purpose Motor, 50 HP, 3-Phase, 1775 Nameplate RPM, Voltage 575, Frame 326T
Catalog Page #  NA

Price $2,945.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP50
  • RPM Range1701-1800
  • Nameplate RPM1775
  • Voltage575
  • Frame326T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps49.1
  • Shaft Length5-1/4"
05036OT3E324TS
50
3001-3600
3555
208-230/460
324TS
131.0-118.0/59.1
3-3/4"

$2,965.00 / each

Enter location to check availability
General Purpose Motor, 50 HP, 3-Phase, 3555 Nameplate RPM, Voltage 208-230/460, Frame 324TS
Catalog Page #  18 

Price $2,965.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP50
  • RPM Range3001-3600
  • Nameplate RPM3555
  • Voltage208-230/460
  • Frame324TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps131.0-118.0/59.1
  • Shaft Length3-3/4"
05036OT3H324TS
50
3001-3600
3555
575
324TS
47.3
3-3/4"

$3,265.00 / each

Enter location to check availability
General Purpose Motor, 50 HP, 3-Phase, 3555 Nameplate RPM, Voltage 575, Frame 324TS
Catalog Page #  NA

Price $3,265.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP50
  • RPM Range3001-3600
  • Nameplate RPM3555
  • Voltage575
  • Frame324TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps47.3
  • Shaft Length3-3/4"
06018OT3E364T
60
1701-1800
1780
208-230/460
364T
155.0-140.0/69.9
5-7/8"

$3,961.00 / each

Enter location to check availability
General Purpose Motor, 60 HP, 3-Phase, 1780 Nameplate RPM, Voltage 208-230/460, Frame 364T
Catalog Page #  18 

Price $3,961.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP60
  • RPM Range1701-1800
  • Nameplate RPM1780
  • Voltage208-230/460
  • Frame364T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps155.0-140.0/69.9
  • Shaft Length5-7/8"
06018OT3H364T
60
1701-1800
1780
575
364/5T
55.9
5-7/8"

$3,984.00 / each

Enter location to check availability
General Purpose Motor, 60 HP, 3-Phase, 1780 Nameplate RPM, Voltage 575, Frame 364/5T
Catalog Page #  NA

Price $3,984.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP60
  • RPM Range1701-1800
  • Nameplate RPM1780
  • Voltage575
  • Frame364/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps55.9
  • Shaft Length5-7/8"
06036OT3E326TS
60
3001-3600
3555
208-230/460
326TS
157.0-142.0/71.0
3-3/4"

$3,397.00 / each

Enter location to check availability
General Purpose Motor, 60 HP, 3-Phase, 3555 Nameplate RPM, Voltage 208-230/460, Frame 326TS
Catalog Page #  18 

Price $3,397.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP60
  • RPM Range3001-3600
  • Nameplate RPM3555
  • Voltage208-230/460
  • Frame326TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps157.0-142.0/71.0
  • Shaft Length3-3/4"
06036OT3H326TS
60
3001-3600
3555
575
326TS
56.8
3-3/4"

$3,914.00 / each

Enter location to check availability
General Purpose Motor, 60 HP, 3-Phase, 3555 Nameplate RPM, Voltage 575, Frame 326TS
Catalog Page #  NA

Price $3,914.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP60
  • RPM Range3001-3600
  • Nameplate RPM3555
  • Voltage575
  • Frame326TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps56.8
  • Shaft Length3-3/4"
00718OT3E213T
7-1/2
1701-1800
1760
208-230/460
213/5T
20.0-18.1/9.0
3-3/8"

$828.00 / each

Enter location to check availability
General Purpose Motor, 7-1/2 HP, 3-Phase, 1760 Nameplate RPM, Voltage 208-230/460, Frame 213/5T
Catalog Page #  18 

Price $828.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP7-1/2
  • RPM Range1701-1800
  • Nameplate RPM1760
  • Voltage208-230/460
  • Frame213/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps20.0-18.1/9.0
  • Shaft Length3-3/8"
00718OT3H213T
7-1/2
1701-1800
1760
575
213/5T
7.2
3-3/8"

$860.00 / each

Enter location to check availability
General Purpose Motor, 7-1/2 HP, 3-Phase, 1760 Nameplate RPM, Voltage 575, Frame 213/5T
Catalog Page #  26 

Price $860.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP7-1/2
  • RPM Range1701-1800
  • Nameplate RPM1760
  • Voltage575
  • Frame213/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps7.2
  • Shaft Length3-3/8"
00736OT3H184T
7-1/2
3001-3600
3480
575
184T
7.1
2-3/4"

$721.00 / each

Enter location to check availability
General Purpose Motor, 7-1/2 HP, 3-Phase, 3480 Nameplate RPM, Voltage 575, Frame 184T
Catalog Page #  26 

Price $721.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP7-1/2
  • RPM Range3001-3600
  • Nameplate RPM3480
  • Voltage575
  • Frame184T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps7.1
  • Shaft Length2-3/4"
07518OT3E365T
75
1701-1800
1780
208-230/460
365T
189.0-171.0/85.5
5-7/8"

$3,992.00 / each

Enter location to check availability
General Purpose Motor, 75 HP, 3-Phase, 1780 Nameplate RPM, Voltage 208-230/460, Frame 365T
Catalog Page #  18 

Price $3,992.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP75
  • RPM Range1701-1800
  • Nameplate RPM1780
  • Voltage208-230/460
  • Frame365T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps189.0-171.0/85.5
  • Shaft Length5-7/8"
07518OT3H365T
75
1701-1800
1780
575
364/5T
68.4
5-7/8"

$4,600.00 / each

Enter location to check availability
General Purpose Motor, 75 HP, 3-Phase, 1780 Nameplate RPM, Voltage 575, Frame 364/5T
Catalog Page #  NA

Price $4,600.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP75
  • RPM Range1701-1800
  • Nameplate RPM1780
  • Voltage575
  • Frame364/5T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps68.4
  • Shaft Length5-7/8"
07536OT3E364TS
75
3001-3600
3550
208-230/460
364TS
180.0-163.0/81.5
3-3/4"

$4,302.00 / each

Enter location to check availability
General Purpose Motor, 75 HP, 3-Phase, 3550 Nameplate RPM, Voltage 208-230/460, Frame 364TS
Catalog Page #  18 

Price $4,302.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP75
  • RPM Range3001-3600
  • Nameplate RPM3550
  • Voltage208-230/460
  • Frame364TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps180.0-163.0/81.5
  • Shaft Length3-3/4"
07536OT3H364TS
75
3001-3600
3550
575
364TS
65.2
3-3/4"

$4,953.00 / each

Enter location to check availability
General Purpose Motor, 75 HP, 3-Phase, 3550 Nameplate RPM, Voltage 575, Frame 364TS
Catalog Page #  NA

Price $4,953.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP75
  • RPM Range3001-3600
  • Nameplate RPM3550
  • Voltage575
  • Frame364TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps65.2
  • Shaft Length3-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More