Skip Content

General Purpose Motor, 10 HP, 3-Phase, 1760 Nameplate RPM, Voltage 208-230/460, Frame 215T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

General Purpose Motor, 10 HP, 3-Phase, 1760 Nameplate RPM, Voltage 208-230/460, Frame 215T

Price $1,095.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AJC8
  • Mfr. Model # 01018ET3E215T-W22
  • UNSPSC # 26101612
  • Catalog Page # 19
  • Shipping Weight 172.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • Nameplate RPM1760
  • Frame215T
  • Voltage208-230/460
  • Hz60
  • Phase3
  • Full Load Amps27.4-24.8/12.4
  • Number of Speeds1
  • Motor Mounting TypeRigid Base
  • Motor Mounting PositionHorizontal
  • Motor Thermal ProtectionNone
  • Insulation ClassF
  • Service Factor1.25
  • BearingsBall
  • Frame MaterialCast Iron
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.1-3/8"
  • Shaft Length3-3/8"
  • Length Less Shaft16-1/8"
  • Overall Length19-1/2"
  • Motor Shaft DesignKeyed
  • RPM Range1701-1800
  • StandardsUL, CSA, CE, NOM, NEMA Class 1, Div 2, Groups B, C & D
  • DutyContinuous
  • Efficiency GroupHigh Efficiency and NEMA Premium(R)
  • Nominal Efficiency91.7%
  • Warranty (Years)3
  • RPM Group1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to install the new air compressor 5Z405. Power available is 3phase, 208-230/460volts & 60Hz.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Early is loaded.
Additional information about Early could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Our #4GZC1 is just one of the motors that we have that would be a match.

Thank you for using Grainger Ask & Answer.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:11:43.666-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AJC8, prod, sort_default
1 of 1
  • 2015-05-24T20:11:43.668-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AJC8, prod, sort_default
1 of 1