Skip Content

Mtr,3 Ph,3 HP,1170,208-230/460V,Eff 89.5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mtr, 3 Ph, 3 HP, 1170,208-230/460V, Eff 89.5

WEG

Price: $1,034.00 / each

Please sign in or register to access lists

  • Item # 6AJA7
  • Mfr. Model # 00312ET3E213T-W22
  • UNSPSC # 26101612
  • Catalog Page # 19
  • Shipping Weight 121.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP3
  • Nameplate RPM1170
  • Frame213T
  • Voltage208-230/460
  • Hz60
  • Phase3
  • Full Load Amps9.76-8.83/4.41
  • Number of Speeds1
  • MountingBase
  • Motor Mounting PositionHorizontal
  • Motor Thermal ProtectionNone
  • Insulation ClassF
  • Service Factor1.25
  • BearingsBall
  • Frame MaterialCast Iron
  • Max. Ambient Temp.40 Degrees C
  • RotationCW/CCW
  • Shaft Dia.1-3/8"
  • Shaft Length3-3/8"
  • Length Less Shaft14-5/8"
  • Overall Length18"
  • Motor Shaft DesignKeyed
  • RPM Range1101-1200
  • StandardsUL, CSA, CE, NOM, NEMA Class 1, Div 2, Groups B, C & D
  • DutyContinuous
  • Efficiency GroupHigh Efficiency and NEMA Premium(R)
  • Nominal Efficiency89.5%
  • Warranty (Years)3
  • RPM Group1101-1200
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.