Skip Content

Motor,3 Ph,5 HP,3490,575V,182T,Eff 88.5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, 3 Ph, 5 HP, 3490,575V, 182T, Eff 88.5

Price $577.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HCD8
  • Mfr. Model # 00536OT3H182T
  • UNSPSC # 26101612
  • Catalog Page # 26
  • Shipping Weight 61.0 lbs.
Country of Origin BrazilCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP5
  • Nameplate RPM3490
  • Frame182T
  • Voltage575
  • Hz60
  • Phase3
  • Full Load Amps4.94
  • Number of Speeds1
  • MountingRigid Base
  • Motor Mounting PositionHorizontal
  • Motor Thermal ProtectionNone
  • Insulation ClassF
  • Service Factor1.15
  • BearingsBall
  • Frame MaterialRolled Steel
  • Max. Ambient Temp.40 Degrees C
  • RotationCW/CCW
  • Shaft Dia.1-1/8"
  • Shaft Length2-3/4"
  • Length Less Shaft10-3/4"
  • Overall Length13-1/2"
  • Motor Shaft DesignKeyed
  • RPM Range3001-3600
  • StandardsUL, CSA, CE, NEMA MG-1 Part 31
  • DutyContinuous
  • Efficiency GroupNEMA Premium(R)
  • Nominal Efficiency88.5%
  • Warranty (Years)3
  • Green Certification or Other RecognitionNEMA Premium Rated
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • RPM Group3001-3600

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.