Skip Content

1 HP General Purpose Motor,3-Phase,1730 Nameplate RPM,Voltage 208-230/460,Frame 143/5T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

1 HP General Purpose Motor, 3-Phase, 1730 Nameplate RPM, Voltage 208-230/460, Frame 143/5T


Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 1XTV5
  • Mfr. Model # 00118OT3E143T
  • UNSPSC # 26101612
  • Catalog Page # 18
  • Shipping Weight 38.91 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1
  • Nameplate RPM 1730
  • Frame 143/5T
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 3.0-2.9/1.4
  • Number of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Insulation Class F
  • Service Factor 1.15
  • Bearings Ball
  • Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 7/8"
  • Shaft Length 2-1/4"
  • Length Less Shaft 9-13/16"
  • Overall Length 12-1/16"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL, CSA, CE, NEMA MG-1 Part 31
  • Duty Continuous
  • Efficiency Group NEMA Premium(R)
  • Nominal Efficiency 85.5%
  • Manufacturers Warranty Length 3 yr.
  • Green Certification or Other Recognition NEMA Premium Rated
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • RPM Group 1701-1800
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.