Skip Content

 
Cooling Tower Motor, 208-230/460 Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cooling Tower Motor, 208-230/460 Volt

WEG


Technical Specs

  • ItemCooling Tower Motor 
  • Motor Type3-Phase 
  • EnclosureTotally Enclosed Fan-Cooled 
  • RotationCW/CCW 
  • Voltage208-230/460 
Shop Items By:Green 
HP
Please Select
Nameplate RPM
Please Select
Frame
Please Select
Select items to compareView Compare
13 Products
Compare /
Item #
Mfr.
Model #
HP
Nameplate RPM
Frame
Availability
Price
Qty
00118ET3ECT143TF1-W2
1
1760
143T

$727.50 / each

CT Motor,1 HP,1760 RPM,208-230-460 V
Catalog Page #  24 

Price: $727.50 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP1
  • Nameplate RPM1760
  • Frame143T
  • RotationCW/CCW
  • Voltage208-230/460
00158ET3ECT145TF1-W2
1-1/2
1755
145T

$759.00 / each

CT Motor,1-1/2 HP,1755 RPM,208-230-460 V
Catalog Page #  24 

Price: $759.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP1-1/2
  • Nameplate RPM1755
  • Frame145T
  • RotationCW/CCW
  • Voltage208-230/460
01012ET3ECT256TF1-W2
10
1175
256T

$3,094.00 / each

CT Motor,10 HP,1175 RPM,208-230-460 V
Catalog Page #  24 

Price: $3,094.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP10
  • Nameplate RPM1175
  • Frame256T
  • RotationCW/CCW
  • Voltage208-230/460
01018ET3ECT215TF1-W2
10
1760
215T

$1,661.00 / each

CT Motor,10 HP,1760 RPM,208-230-460 V
Catalog Page #  24 

Price: $1,661.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP10
  • Nameplate RPM1760
  • Frame215T
  • RotationCW/CCW
  • Voltage208-230/460
01518ET3ECT254TF1-W2
15
1765
254T

$2,432.00 / each

CT Motor,15 HP,1765 RPM,208-230-460 V
Catalog Page #  24 

Price: $2,432.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP15
  • Nameplate RPM1765
  • Frame254T
  • RotationCW/CCW
  • Voltage208-230/460
00218ET3ECT145TF1-W2
2
1750
145T

$846.00 / each

CT Motor,2 HP,1750 RPM,208-230-460 V
Catalog Page #  24 

Price: $846.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP2
  • Nameplate RPM1750
  • Frame145T
  • RotationCW/CCW
  • Voltage208-230/460
02018ET3ECT256TF1-W2
20
1765
256T

$2,864.00 / each

CT Motor,20 HP,1765 RPM,208-230-460 V
Catalog Page #  24 

Price: $2,864.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP20
  • Nameplate RPM1765
  • Frame256T
  • RotationCW/CCW
  • Voltage208-230/460
02518ET3ECT284TF1-W2
25
1765
284T

$3,492.00 / each

CT Motor,25 HP,1765 RPM,208-230-460 V
Catalog Page #  24 

Price: $3,492.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP25
  • Nameplate RPM1765
  • Frame284T
  • RotationCW/CCW
  • Voltage208-230/460
00318ET3ECT182TF1-W2
3
1760
182T

$878.50 / each

CT Motor,3 HP,1760 RPM,208-230-460 V
Catalog Page #  24 

Price: $878.50 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP3
  • Nameplate RPM1760
  • Frame182T
  • RotationCW/CCW
  • Voltage208-230/460
03018ET3ECT286TF1-W2
30
1765
286T

$4,033.00 / each

CT Motor,30 HP,1765 RPM,208-230-460 V
Catalog Page #  24 

Price: $4,033.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP30
  • Nameplate RPM1765
  • Frame286T
  • RotationCW/CCW
  • Voltage208-230/460
04018ET3ECT324TF1-W2
40
1775
324T

Item ships within 10 business days from supplier

$5,182.00 / each

CT Motor,40 HP,1775 RPM,208-230-460 V
Catalog Page #  24 

Price: $5,182.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP40
  • Nameplate RPM1775
  • Frame324T
  • RotationCW/CCW
  • Voltage208-230/460
00518ET3ECT184TF1-W2
5
1755
184T

$1,026.00 / each

CT Motor,5 HP,1755 RPM,208-230-460 V
Catalog Page #  24 

Price: $1,026.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP5
  • Nameplate RPM1755
  • Frame184T
  • RotationCW/CCW
  • Voltage208-230/460
00718ET3ECT213TF1-W2
7-1/2
1765
213T

$1,483.00 / each

CT Motor,7-1/2 HP,1765 RPM,208-230-460 V
Catalog Page #  24 

Price: $1,483.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP7-1/2
  • Nameplate RPM1765
  • Frame213T
  • RotationCW/CCW
  • Voltage208-230/460