Skip Content

 
WEG 200 Volt TEFC Cooling Tower Motors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEG 200 Volt TEFC Cooling Tower Motors


Technical Specs

  • ItemCooling Tower Motor 
  • Motor Design3-Phase 
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled 
  • Motor Shaft RotationCW/CCW 
  • Voltage200 
HP
Please Select
Nameplate RPM
Please Select
Frame
Please Select
Full Load Amps
Please Select
Nominal Efficiency
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compareView Compare
11 Products
Compare /
Product #
Mfr.
Model #
HP
Nameplate RPM
Frame
Full Load Amps
Nominal Efficiency
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
00158ET3PCT145TF1-W2
1-1/2
1755
145T
4.65
86.5
13-3/8"

$759.00 / each

Enter location to check availability
1-1/2 HPCooling Tower Motor 3-Phase,1755 Nameplate RPM,200 Voltage,Frame 145T
Catalog Page #  25 

Price $759.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1-1/2
  • Nameplate RPM1755
  • Frame145T
  • Motor Shaft RotationCW/CCW
  • Voltage200
  • Full Load Amps4.65
  • Nominal Efficiency86.5
  • Overall Length13-3/8"
01018ET3PCT215TF1-W2
10
1760
215T
28.5
91.7
19-1/2"

$1,661.00 / each

Enter location to check availability
10 HPCooling Tower Motor 3-Phase,1760 Nameplate RPM,200 Voltage,Frame 215T
Catalog Page #  25 

Price $1,661.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • Nameplate RPM1760
  • Frame215T
  • Motor Shaft RotationCW/CCW
  • Voltage200
  • Full Load Amps28.5
  • Nominal Efficiency91.7
  • Overall Length19-1/2"
01518ET3PCT254TF1-W2
15
1765
254T
41.4
92.4
23-1/4"

$2,387.00 / each

Enter location to check availability
15 HPCooling Tower Motor 3-Phase,1765 Nameplate RPM,200 Voltage,Frame 254T
Catalog Page #  25 

Price $2,387.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP15
  • Nameplate RPM1765
  • Frame254T
  • Motor Shaft RotationCW/CCW
  • Voltage200
  • Full Load Amps41.4
  • Nominal Efficiency92.4
  • Overall Length23-1/4"
00218ET3PCT145TF1-W2
2
1750
145T
6.0
86.5
13-3/8"

$846.00 / each

Enter location to check availability
2 HPCooling Tower Motor 3-Phase,1750 Nameplate RPM,200 Voltage,Frame 145T
Catalog Page #  25 

Price $846.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP2
  • Nameplate RPM1750
  • Frame145T
  • Motor Shaft RotationCW/CCW
  • Voltage200
  • Full Load Amps6.0
  • Nominal Efficiency86.5
  • Overall Length13-3/8"
02018ET3PCT256TF1-W2
20
1765
256T
55.4
93.0
25"

$2,864.00 / each

Enter location to check availability
20 HPCooling Tower Motor 3-Phase,1765 Nameplate RPM,200 Voltage,Frame 256T
Catalog Page #  25 

Price $2,864.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP20
  • Nameplate RPM1765
  • Frame256T
  • Motor Shaft RotationCW/CCW
  • Voltage200
  • Full Load Amps55.4
  • Nominal Efficiency93.0
  • Overall Length25"
02518ET3PCT284TF1-W2
25
1765
284T
67.9
93.6
26-7/16"

$3,492.00 / each

Enter location to check availability
25 HPCooling Tower Motor 3-Phase,1765 Nameplate RPM,200 Voltage,Frame 284T
Catalog Page #  25 

Price $3,492.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP25
  • Nameplate RPM1765
  • Frame284T
  • Motor Shaft RotationCW/CCW
  • Voltage200
  • Full Load Amps67.9
  • Nominal Efficiency93.6
  • Overall Length26-7/16"
00318ET3PCT182TF1-W2
3
1760
182T
8.92
89.5
14-7/8"

$878.50 / each

Enter location to check availability
3 HPCooling Tower Motor 3-Phase,1760 Nameplate RPM,200 Voltage,Frame 182T
Catalog Page #  25 

Price $878.50 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP3
  • Nameplate RPM1760
  • Frame182T
  • Motor Shaft RotationCW/CCW
  • Voltage200
  • Full Load Amps8.92
  • Nominal Efficiency89.5
  • Overall Length14-7/8"
03018ET3PCT286TF1-W2
30
1765
286T
80.7
93.6
27-7/8"

$4,033.00 / each

Enter location to check availability
30 HPCooling Tower Motor 3-Phase,1765 Nameplate RPM,200 Voltage,Frame 286T
Catalog Page #  25 

Price $4,033.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP30
  • Nameplate RPM1765
  • Frame286T
  • Motor Shaft RotationCW/CCW
  • Voltage200
  • Full Load Amps80.7
  • Nominal Efficiency93.6
  • Overall Length27-7/8"
04018ET3PCT324TF1-W2
40
1775
324T
111
94.1
29-5/8"

$5,182.00 / each

Enter location to check availability
40 HPCooling Tower Motor 3-Phase,1775 Nameplate RPM,200 Voltage,Frame 324T
Catalog Page #  25 

Price $5,182.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP40
  • Nameplate RPM1775
  • Frame324T
  • Motor Shaft RotationCW/CCW
  • Voltage200
  • Full Load Amps111
  • Nominal Efficiency94.1
  • Overall Length29-5/8"
00518ET3PCT184TF1-W2
5
1755
184T
14.8
89.5
15-7/8"

$1,006.00 / each

Enter location to check availability
5 HPCooling Tower Motor 3-Phase,1755 Nameplate RPM,200 Voltage,Frame 184T
Catalog Page #  25 

Price $1,006.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP5
  • Nameplate RPM1755
  • Frame184T
  • Motor Shaft RotationCW/CCW
  • Voltage200
  • Full Load Amps14.8
  • Nominal Efficiency89.5
  • Overall Length15-7/8"
00718ET3PCT213TF1-W2
7-1/2
1765
213T
20.7
91.7
18"

$1,455.00 / each

Enter location to check availability
7-1/2 HPCooling Tower Motor 3-Phase,1765 Nameplate RPM,200 Voltage,Frame 213T
Catalog Page #  25 

Price $1,455.00 / each

Technical Specs

  • ItemCooling Tower Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP7-1/2
  • Nameplate RPM1765
  • Frame213T
  • Motor Shaft RotationCW/CCW
  • Voltage200
  • Full Load Amps20.7
  • Nominal Efficiency91.7
  • Overall Length18"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More