Skip Content

Pump Motor,3-Ph,7.5 HP,3480,208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Pump Motor, 3-Ph, 7.5 HP, 3480,208-230/460V

Price: NA

Item no longer available


  • Item # 4EUU2
  • Mfr. Model # 00736OT3E184JM
  • UNSPSC # 26101612
  • Catalog Page # 46
  • Shipping Weight 77.0 lbs.
Country of Origin BrazilCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClose-Coupled Pump Motor
  • Motor ApplicationPumps
  • Motor Sub ApplicationWaste Water
  • Motor Type3-Phase
  • EnclosureOpen Dripproof
  • HP7-1/2
  • Nameplate RPM3480
  • Frame184JM
  • RotationCW/CCW
  • Voltage208-230/460
  • Full Load Amps19.8-17.9/8.97
  • Phase3
  • Hz60
  • MountingFace/Base
  • BearingsBall
  • Frame MaterialRolled Steel
  • Thermal ProtectionNone
  • Service Factor1.15
  • Max. Ambient Temp.40 Degrees C
  • Shaft Dia.7/8"
  • Shaft Length4-1/4"
  • Shaft TypeJM Threaded
  • Length Less Shaft11-1/16"
  • Overall Length15-5/16"
  • Insulation ClassF
  • RPM Range3001-3600
  • DutyContinuous
  • Nominal Efficiency88.5%
  • Efficiency GroupNEMA Premium
  • Inverter Rated1000:1 Variable, 20:1 Constant Torque
  • StandardsUL Recognized, CSA Certified, CE Compliant
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionNEMA Premium Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Details

3-Phase NEMA Premium® Energy-Efficient Close-Coupled Pump Motors
• Mounting: face with base Thermal protection: none Insulation: Class F, with B temperature rise for longer life Voltage: 208-230/460V Max. ambient: 40°C Rotation: CW/CCW Inverter rated: 20:1 constant, 1000:1 variable torque Service factor: 1.25 Open enclosure, 1.15 for Totally Enclosed models
Close-coupled motors meet or exceed NEMA Premium requirement for energy efficiency. For additional ratings, see Grainger.com®. For use in water pumping, process, transfer, and circulating pumps. TEFC motors are designed for severe-duty applications.
All motors are UL Recognized, CSA Certified, and CE Compliant.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.