Skip Content

2 HP Close-Coupled Pump Motor,3430 Nameplate RPM,208-230/460 Voltage,143/5JM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

WEG

2 HP Close-Coupled Pump Motor, 3430 Nameplate RPM, 208-230/460 Voltage, 143/5JM

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4EUT5
  • Mfr. Model # 00236OT3E145JM
  • UNSPSC # 26101612
  • Catalog Page # N/A
  • Shipping Weight 46.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Close-Coupled Pump Motor
  • Motor Application Pumps
  • Motor Sub Application Waste Water
  • HP 2
  • Nameplate RPM 3430
  • Frame 143/5JM
  • Voltage 208-230/460
  • Full Load Amps 5.50-50/2.50
  • Phase 3
  • Hz 60
  • Bearings Ball
  • Frame Material Rolled Steel
  • Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/8"
  • Shaft Length 4-1/4"
  • Length Less Shaft 11-1/8"
  • Overall Length 15-3/8"
  • Insulation Class F
  • RPM Range 3001-3600
  • Duty Continuous
  • Nominal Efficiency 86.5%
  • Efficiency Group NEMA Premium
  • Inverter Rated 1000:1 Variable, 20:1 Constant Torque
  • Standards UL Recognized, CSA Certified, CE Compliant
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.