Skip Content

Pump Motor,3-Ph,50 HP,3555,460V,324JP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump Motor, 3-Ph, 50 HP, 3555,460V, 324JP

Price $5,363.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EUP6
  • Mfr. Model # 05036OT3G324JP
  • UNSPSC # 26101612
  • Catalog Page # N/A
  • Shipping Weight 510.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClose-Coupled Pump Motor
  • Motor ApplicationPumps
  • Motor Sub ApplicationClose-Coupled Pump
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP50
  • Nameplate RPM3555
  • Frame324JP
  • Motor Shaft RotationCW/CCW
  • Voltage460
  • Full Load Amps59.0
  • Phase3
  • Hz60
  • Motor Mounting TypeFace/Base
  • BearingsBall
  • Frame MaterialCast Iron
  • Motor Thermal ProtectionNone
  • Service Factor1.15
  • Max. Ambient Temp.40 Degrees C
  • Shaft Dia.1-1/4"
  • Shaft Length8-1/8"
  • Motor Shaft DesignJP Threaded
  • Length Less Shaft21-3/16"
  • Overall Length29-5/16"
  • Insulation ClassF
  • RPM Range3001-3600
  • DutyContinuous
  • Nominal Efficiency93.6%
  • Efficiency GroupNEMA Premium
  • Inverter RatedYes
  • StandardsUL Recognized, CSA Certified, CE Compliant
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionNEMA Premium Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.