Skip Content

Air Compr Mtr,6.5 HP,3510rpm,240V,182/4T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Compr Mtr, 6.5 HP, 3510rpm, 240V, 182/4T

Price $522.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13L302
  • Mfr. Model # 00636OS1XCD182/4Y
  • UNSPSC # 26101602
  • Catalog Page # 41
  • Shipping Weight 52.9 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Compressor Motor
  • Motor ApplicationAir Compressors
  • Motor DesignCapacitor-Start/Capacitor-Run
  • Motor Enclosure DesignOpen Dripproof
  • HP6-1/2
  • Nameplate RPM3510
  • Frame182/4Y
  • Voltage240
  • Hz60
  • Phase1
  • Full Load Amps23.0
  • Motor Mounting TypeRigid Base
  • Thermal ProtectionManual
  • Insulation ClassB
  • Service Factor1.00
  • BearingsBall
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCCWSE
  • Motor Shaft DesignKeyed
  • Overall Length15-11/16"
  • Shaft Dia.7/8"
  • Shaft Length2-1/4"
  • DutyContinuous
  • StandardsUL Recognized, CSA Certified (LR38324)
  • Capacitor IncludedYes
  • RPM Range3001-3600
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Air Compressor Motors
• Type: capacitor-start, except where indicated Mounting: reinforced base Insulation: Class B Max. ambient: 40°C Bearings: ball Thermal protection: manual
Designed to meet the high-torque requirements of air compressor loads. Suitable for intermittent-duty, portable, and stationary air compressors.
UL Recognized and CSA Certified.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about bryanb60 is loaded.
Additional information about bryanb60 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The HP conversion is right for this 6.5HP motor. If you keep the ratio correct for the air compressor head RPMs, this should work fine.

Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-27T19:45:00.380-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13L302, prod, sort_default
1 of 1
  • 2015-04-27T19:45:00.382-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13L302, prod, sort_default
1 of 1