Skip Content

 
Brass 3-Way Ball Valve with Drain, IPS x IPS x Hose Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass 3-Way Ball Valve with Drain, IPS x IPS x Hose Cap

Technical Specs

  • Item Ball Valve with Drain 
  • Body Material Brass 
  • Valve Structure 2-Piece 
  • Body Style 3-Way 
  • Port Full 
  • Connection Type IPS x IPS x Hose Cap 
  • Max. Pressure 600 psi CWP 
  • Seat Material PTFE 
  • Ball Material Brass 
  • Temp. Range 100 Degrees to 350 Degrees F 
  • Handle Type Lever 
  • Handle Material Stainless Steel with Vinyl Grip 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WEBSTONE 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
40612
1/2"

$26.90 / each

Enter location to check availability
Catalog Page #  3580 

Price $26.90 / each

Technical Specs

  • Item Ball Valve with Drain
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 1/2"
  • Port Full
  • Connection Type IPS x IPS x Hose Cap
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 100 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Stainless Steel with Vinyl Grip
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
40613
3/4"

$35.15 / each

Enter location to check availability
Catalog Page #  3580 

Price $35.15 / each

Technical Specs

  • Item Ball Valve with Drain
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 3/4"
  • Port Full
  • Connection Type IPS x IPS x Hose Cap
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 100 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Stainless Steel with Vinyl Grip
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
40614
1"

$51.85 / each

Enter location to check availability
Catalog Page #  3580 

Price $51.85 / each

Technical Specs

  • Item Ball Valve with Drain
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 1"
  • Port Full
  • Connection Type IPS x IPS x Hose Cap
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 100 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Stainless Steel with Vinyl Grip
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More