Skip Content

 
Brass 3-Way Ball Valve with Drain, Cup x Cup x Hose Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass 3-Way Ball Valve with Drain, Cup x Cup x Hose Cap


Technical Specs

  • Sub-Category Brass Ball Valves 
  • Item Ball Valve with Drain 
  • Body Material Brass 
  • Valve Structure 2-Piece 
  • Body Style 3-Way 
  • Port Full 
  • Connection Type Cup x Cup x Hose Cap 
  • Max. Pressure 600 psi WOG 
  • Seat Material PTFE 
  • Ball Material Brass 
  • Temp. Range 100 Degrees to 350 Degrees F 
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WEBSTONE 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
50612
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$26.90 / each

Enter location to check availability
Catalog Page #  3580 

Price $26.90 / each

Technical Specs

  • Sub-Category Brass Ball Valves
  • Item Ball Valve with Drain
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Cup x Cup x Hose Cap
  • Max. Pressure 600 psi WOG
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 100 Degrees to 350 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
50613
3/4"

$35.15 / each

Enter location to check availability
Catalog Page #  3580 

Price $35.15 / each

Technical Specs

  • Sub-Category Brass Ball Valves
  • Item Ball Valve with Drain
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Cup x Cup x Hose Cap
  • Max. Pressure 600 psi WOG
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 100 Degrees to 350 Degrees F
50614
1"
Low Lead Compliant
Certified Low Lead Compliant

$52.40 / each

Enter location to check availability
Catalog Page #  3580 

Price $52.40 / each

Technical Specs

  • Sub-Category Brass Ball Valves
  • Item Ball Valve with Drain
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 1"
  • Port Full
  • Connection Type Cup x Cup x Hose Cap
  • Max. Pressure 600 psi WOG
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 100 Degrees to 350 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms