Skip Content

 
Needle Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Needle Valve

WEATHERHEAD


Technical Specs

  • Body MaterialBrass 
  • Max. Pressure150 psi 
BrandWEATHERHEAD 
Fitting Style
Please Select
Pipe Size
Please Select
Connection
Please Select
Tube Size
Please Select
Select items to compareView Compare
23 Products
Compare /
Item #
Mfr.
Model #
Fitting Style
Pipe Size
Connection
Tube Size
Availability
Price
Qty
A6845
Angled
1/8" x 3/16"
MNPT x Tube

$15.14 / each

Needle Valve,Angled,Brass,1/8 x 3/16 In
Catalog Page #  NA

Price: $15.14 / each

Technical Specs

  • Fitting StyleAngled
  • Body MaterialBrass
  • Pipe Size1/8" x 3/16"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
320
Angled
1/8" x 1/4"
MNPT x Tube

$9.88 / each

Needle Valve,Angled,Brass,1/8 x 1/4 In.
Catalog Page #  NA

Price: $9.88 / each

Technical Specs

  • Fitting StyleAngled
  • Body MaterialBrass
  • Pipe Size1/8" x 1/4"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
325
Angled
1/8" x 5/16"
MNPT x Tube

Item ships within 17 business days from supplier

$13.73 / each

Needle Valve,Angled,Brass,1/8 x 5/16 In.
Catalog Page #  NA

Price: $13.73 / each

Technical Specs

  • Fitting StyleAngled
  • Body MaterialBrass
  • Pipe Size1/8" x 5/16"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
A655
Angled
1/8" x 5/16"
MNPT x Tube

Item ships within 17 business days from supplier

$17.46 / each

Needle Valve,Angled,Brass,1/8 x 5/16 In.
Catalog Page #  NA

Price: $17.46 / each

Technical Specs

  • Fitting StyleAngled
  • Body MaterialBrass
  • Pipe Size1/8" x 5/16"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
A6855
Angled
1/4" x 5/16"
MNPT x Tube

Item ships within 17 business days from supplier

$29.90 / each

Needle Valve,Angled,Brass,1/4 x 5/16 In.
Catalog Page #  NA

Price: $29.90 / each

Technical Specs

  • Fitting StyleAngled
  • Body MaterialBrass
  • Pipe Size1/4" x 5/16"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
6703
Angled
1/4" x 5/16"
MNPT x Tube

$16.49 / each

Needle Valve,Angled,Brass,1/4 x 5/16 In.
Catalog Page #  NA

Price: $16.49 / each

Technical Specs

  • Fitting StyleAngled
  • Body MaterialBrass
  • Pipe Size1/4" x 5/16"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
330
Angled
1/4" x 3/8"
MNPT x Tube

$15.95 / each

Needle Valve,Angled,Brass,1/4 x 3/8 In.
Catalog Page #  NA

Price: $15.95 / each

Technical Specs

  • Fitting StyleAngled
  • Body MaterialBrass
  • Pipe Size1/4" x 3/8"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
A6860
Angled
1/4" x 3/8"
MNPT x Tube

$22.34 / each

Needle Valve,Angled,Brass,1/4 x 3/8 In.
Catalog Page #  NA

Price: $22.34 / each

Technical Specs

  • Fitting StyleAngled
  • Body MaterialBrass
  • Pipe Size1/4" x 3/8"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
A6763
Straight
Tube
3/16"

Item ships within 17 business days from supplier

$17.28 / each

Needle Valve,Straight,Brass,3/16 In,Tube
Catalog Page #  NA

Price: $17.28 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • ConnectionTube
  • Tube Size3/16"
  • Max. Pressure150 psi
A6770
Straight
Tube
5/16"

$20.58 / each

Needle Valve,Straight,Brass,5/16 In,Tube
Catalog Page #  NA

Price: $20.58 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • ConnectionTube
  • Tube Size5/16"
  • Max. Pressure150 psi
A6775
Straight
Tube
3/8"

$24.55 / each

Needle Valve,Straight,Brass,3/8 In.,Tube
Catalog Page #  4079 

Price: $24.55 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • ConnectionTube
  • Tube Size3/8"
  • Max. Pressure150 psi
6810
Straight
1/8"
MNPT

$16.03 / each

Needle Valve,Straight,Brass,1/8 In.,MNPT
Catalog Page #  NA

Price: $16.03 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • Pipe Size1/8"
  • ConnectionMNPT
  • Max. Pressure150 psi
A6690
Straight
1/8" x 3/16"
MNPT x Tube

$17.96 / each

Needle Valve,Straight,Brass,1/8 x 3/16In
Catalog Page #  NA

Price: $17.96 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • Pipe Size1/8" x 3/16"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
530
Straight
1/8" x 1/4"
MNPT x Tube

$11.86 / each

Needle Valve,Straight,Brass,1/8  x 1/4In
Catalog Page #  NA

Price: $11.86 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • Pipe Size1/8" x 1/4"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
A660
Straight
1/8" x 5/16"
MNPT x Tube

Item ships within 12 business days from supplier

$26.20 / each

Needle Valve,Straight,Brass,1/8 x 5/16In
Catalog Page #  NA

Price: $26.20 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • Pipe Size1/8" x 5/16"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
630
Straight
1/8" x 5/16"
MNPT x Tube

Item ships within 17 business days from supplier

$15.69 / each

Needle Valve,Straight,Brass,1/8 x 5/16In
Catalog Page #  NA

Price: $15.69 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • Pipe Size1/8" x 5/16"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
6815
Straight
1/4"
MNPT

$17.68 / each

Needle Valve,Straight,Brass,1/4 In.,MNPT
Catalog Page #  4079 

Price: $17.68 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • Pipe Size1/4"
  • ConnectionMNPT
  • Max. Pressure150 psi
6715
Straight
1/4"
MNPT x Tube

Item ships within 17 business days from supplier

$15.15 / each

Needle Valve,Straight,Brass,1/4 In.
Catalog Page #  NA

Price: $15.15 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • Pipe Size1/4"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
6700
Straight
1/4"
MNPT x Tube

$13.92 / each

Needle Valve,Straight,Brass,1/4 In.
Catalog Page #  NA

Price: $13.92 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • Pipe Size1/4"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
A6755
Straight
1/4" x 5/16"
MNPT x Tube

Item ships within 12 business days from supplier

$26.05 / each

Needle Valve,Straight,Brass,1/4 x 5/16In
Catalog Page #  NA

Price: $26.05 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • Pipe Size1/4" x 5/16"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
695
Straight
1/4" x 5/16"
MNPT x Tube

$15.12 / each

Needle Valve,Straight,Brass,1/4 x 5/16In
Catalog Page #  NA

Price: $15.12 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • Pipe Size1/4" x 5/16"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
A6760
Straight
1/4" x 3/8"
MNPT x Tube

$26.35 / each

Needle Valve,Straight,Brass,1/4 x 3/8 In
Catalog Page #  NA

Price: $26.35 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • Pipe Size1/4" x 3/8"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi
700
Straight
1/4" x 3/8"
MNPT x Tube

Item ships within 17 business days from supplier

$24.04 / each

Needle Valve,Straight,Brass,1/4 x 3/8 In
Catalog Page #  NA

Price: $24.04 / each

Technical Specs

  • Fitting StyleStraight
  • Body MaterialBrass
  • Pipe Size1/4" x 3/8"
  • ConnectionMNPT x Tube
  • Max. Pressure150 psi