Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees

WEATHERHEAD


Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemElbow, 90 Degrees 
  • Flare TypeInverted 
  • Body MaterialBrass 
BrandWEATHERHEAD 
Tube Size
Please Select
Pipe Size
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Availability
Price
Qty
402X4
1/4"
1/8"

$3.10 / each

Elbow,90 Deg,1/8 In,Inverted Flare,Brass
Catalog Page #  NA

Price: $3.10 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Flare TypeInverted
  • Body MaterialBrass
  • Tube Size1/4"
  • Pipe Size1/8"
402X4X4
1/4"
1/4"

$2.56 / each

Elbow,90 Deg,1/4 In,Inverted Flare,Brass
Catalog Page #  NA

Price: $2.56 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Flare TypeInverted
  • Body MaterialBrass
  • Tube Size1/4"
  • Pipe Size1/4"
402X5
5/16"
1/8"

$2.03 / each

Elbow,90 Deg,1/8 In,Inverted Flare,Brass
Catalog Page #  NA

Price: $2.03 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Flare TypeInverted
  • Body MaterialBrass
  • Tube Size5/16"
  • Pipe Size1/8"
402X5X4
5/16"
1/4"

$7.72 / each

Elbow,90 Deg,1/4 In,Inverted Flare,Brass
Catalog Page #  NA

Price: $7.72 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Flare TypeInverted
  • Body MaterialBrass
  • Tube Size5/16"
  • Pipe Size1/4"
402X6X2
3/8"
1/8"

$7.33 / each

Elbow,90 Deg,1/8 In,Inverted Flare,Brass
Catalog Page #  NA

Price: $7.33 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Flare TypeInverted
  • Body MaterialBrass
  • Tube Size3/8"
  • Pipe Size1/8"
402X6
3/8"
1/4"

$3.95 / each

Elbow,90 Deg,1/4 In,Inverted Flare,Brass
Catalog Page #  NA

Price: $3.95 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Flare TypeInverted
  • Body MaterialBrass
  • Tube Size3/8"
  • Pipe Size1/4"
402X6X6
3/8"
3/8"

$9.47 / each

Elbow,90 Deg,3/8 In,Inverted Flare,Brass
Catalog Page #  NA

Price: $9.47 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Flare TypeInverted
  • Body MaterialBrass
  • Tube Size3/8"
  • Pipe Size3/8"
402X8X8
1/2"
1/2"

$15.22 / each

Elbow,90 Deg,1/2 In,Inverted Flare,Brass
Catalog Page #  NA

Price: $15.22 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Flare TypeInverted
  • Body MaterialBrass
  • Tube Size1/2"
  • Pipe Size1/2"