Skip Content

 
Underbed Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Underbed Truck Box

WEATHER GUARD


Technical Specs

  • ItemUnderbody Truck Box 
  • MaterialSteel Body, Aluminum Cover 
  • ColorBlack 
  • Lid StyleSingle Lid 
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Overall Width
Overall Depth
Overall Height
Storage Capacity
Availability
Price
Qty
530-5-02
30-1/8"
18-1/8"
18-1/4"
5.6 cu. ft.

$800.50 / each

Underbody Truck Box,Black,30-1/8 In. W
Catalog Page #  1224 

Price: $800.50 / each

Technical Specs

  • ItemUnderbody Truck Box
  • MaterialSteel Body, Aluminum Cover
  • ColorBlack
  • Lid StyleSingle Lid
  • Overall Width30-1/8"
  • Overall Depth18-1/8"
  • Overall Height18-1/4"
  • Storage Capacity5.6 cu. ft.
536-5-02
36-5/8"
18-1/4"
18-1/8"
6.7 cu. ft.

$893.00 / each

Underbody Truck Box,Black,36-5/8 In. W
Catalog Page #  1224 

Price: $893.00 / each

Technical Specs

  • ItemUnderbody Truck Box
  • MaterialSteel Body, Aluminum Cover
  • ColorBlack
  • Lid StyleSingle Lid
  • Overall Width36-5/8"
  • Overall Depth18-1/4"
  • Overall Height18-1/8"
  • Storage Capacity6.7 cu. ft.
548-5-02
48-1/8"
18-1/4"
18-1/8"
9.1 cu. ft.

$988.00 / each

Underbody Truck Box,Black,48-1/8 In. W
Catalog Page #  1224 

Price: $988.00 / each

Technical Specs

  • ItemUnderbody Truck Box
  • MaterialSteel Body, Aluminum Cover
  • ColorBlack
  • Lid StyleSingle Lid
  • Overall Width48-1/8"
  • Overall Depth18-1/4"
  • Overall Height18-1/8"
  • Storage Capacity9.1 cu. ft.