Skip Content

Truck or Van Storage Drawer,Steel,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Truck or Van Storage Drawer, Steel, Black

Price $2,357.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13R562
  • Mfr. Model # 338-5
  • UNSPSC # 24112405
  • Catalog Page # 1223
  • Catalog Group # H1775
  • Shipping Weight 310.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Truck or Van Storage Drawer
  • Type Standard
  • Width 39-5/8"
  • Height 12-3/8"
  • Material Steel
  • Depth 48"
  • Gauge Body 14, Drawer 12, Skids 14
  • Number of Drawers 1
  • Number of Shelves 4
  • Number of Dividers 24
  • Rollers 3
  • Color Black
  • Finish Powdered
  • Locking System Red Pushbutton, Lock Cylinder with 2 Keys
  • Capacity 425 Lbs
  • Resistant To Corrosion, Abrasion, Scratches
  • Includes 6 Keys, Mounting Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This heavy-duty storage unit can be mounted inside the rear of your vehicle to provide easy access to large tools and supplies while leaving floor space open. The latch assembly offers easy, one-hand operation and the antiskid strips provide traction for work boots.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.