Skip Content

 
Lo-Side Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lo-Side Truck Box


Technical Specs

  • ItemInnerside Truck Box 
  • Lid StyleSingle Lid 
Material
Please Select
Color
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Overall Width
Overall Depth
Overall Height
Storage Capacity
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
184-5-01
Aluminum
Black
47-1/4"
16-1/4"
13-1/4"
3.4 cu. ft.

$860.50 / each

Innerside Truck Box,Black,47-1/4 In. W
Catalog Page #  1222 

Price $860.50 / each

Technical Specs

  • ItemInnerside Truck Box
  • MaterialAluminum
  • ColorBlack
  • Lid StyleSingle Lid
  • Overall Width47-1/4"
  • Overall Depth16-1/4"
  • Overall Height13-1/4"
  • Storage Capacity3.4 cu. ft.
174-5-01
Aluminum
Black
56-1/4"
16-1/4"
13-1/4"
4.1 cu. ft.

$920.50 / each

Innerside Truck Box,Black,56-1/4 In. W
Catalog Page #  1222 

Price $920.50 / each

Technical Specs

  • ItemInnerside Truck Box
  • MaterialAluminum
  • ColorBlack
  • Lid StyleSingle Lid
  • Overall Width56-1/4"
  • Overall Depth16-1/4"
  • Overall Height13-1/4"
  • Storage Capacity4.1 cu. ft.
184-0-01
Aluminum
Silver
47-1/4"
16-1/4"
13-1/4"
3.4 cu. ft.

$860.50 / each

Innerside Truck Box,Silver,47-1/4 In. W
Catalog Page #  1222 

Price $860.50 / each

Technical Specs

  • ItemInnerside Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width47-1/4"
  • Overall Depth16-1/4"
  • Overall Height13-1/4"
  • Storage Capacity3.4 cu. ft.
174-0-01
Aluminum
Silver
56-1/4"
16-1/4"
13-1/4"
4.1 cu. ft.

$938.00 / each

Innerside Truck Box,Silver,56-1/4 In. W
Catalog Page #  1222 

Price $938.00 / each

Technical Specs

  • ItemInnerside Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width56-1/4"
  • Overall Depth16-1/4"
  • Overall Height13-1/4"
  • Storage Capacity4.1 cu. ft.
164-0-01
Aluminum
Silver
87-1/4"
16-1/2"
13-1/4"
6.4 cu. ft.

$1,184.00 / each

Innerside Truck Box,Silver,87-1/4 In. W
Catalog Page #  1222 

Price $1,184.00 / each

Technical Specs

  • ItemInnerside Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width87-1/4"
  • Overall Depth16-1/2"
  • Overall Height13-1/4"
  • Storage Capacity6.4 cu. ft.
185-3-01
Steel
White
46-3/4"
13-1/2"
13"
3.2 cu. ft.

$880.00 / each

Innerside Truck Box,White,46-3/4 In. W
Catalog Page #  1222 

Price $880.00 / each

Technical Specs

  • ItemInnerside Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleSingle Lid
  • Overall Width46-3/4"
  • Overall Depth13-1/2"
  • Overall Height13"
  • Storage Capacity3.2 cu. ft.
186-3-01
Steel
White
46-3/4"
18"
13"
4.5 cu. ft.

$942.00 / each

Innerside Truck Box,White,46-3/4 In. W
Catalog Page #  1222 

Price $942.00 / each

Technical Specs

  • ItemInnerside Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleSingle Lid
  • Overall Width46-3/4"
  • Overall Depth18"
  • Overall Height13"
  • Storage Capacity4.5 cu. ft.
175-3-01
Steel
White
60-1/4"
13-1/2"
13"
4.1 cu. ft.

$934.00 / each

Innerside Truck Box,White,60-1/4 In. W
Catalog Page #  1222 

Price $934.00 / each

Technical Specs

  • ItemInnerside Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleSingle Lid
  • Overall Width60-1/4"
  • Overall Depth13-1/2"
  • Overall Height13"
  • Storage Capacity4.1 cu. ft.
176-3-01
Steel
White
60-1/4"
18"
14"
6.5 cu. ft.

$1,046.00 / each

Innerside Truck Box,White,60-1/4 In. W
Catalog Page #  1222 

Price $1,046.00 / each

Technical Specs

  • ItemInnerside Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleSingle Lid
  • Overall Width60-1/4"
  • Overall Depth18"
  • Overall Height14"
  • Storage Capacity6.5 cu. ft.