Skip Content

Liquid Transfer Tank,L-Shape,110 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Liquid Transfer Tank, L-Shape, 110 gal.

Price $1,565.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R575
  • Mfr. Model # 360-3-01
  • UNSPSC # 24111803
  • Catalog Page # 962
  • Shipping Weight 225.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This transfer tank offers a safe mode of transportation for diesel fuel to the jobsite and beyond. It is designed to be used separately or in combination with cross boxes and saddle boxes. The vented filler cap prevents excessive pressure build-up, and the interior baffle design reduces fuel movement.

View More

Technical Specs

  • Item Liquid Transfer Tank
  • Material 14 Gauge Steel
  • Shape L-Shape
  • Overall Width 49"
  • Overall Depth 37-1/2"
  • Overall Height 27"
  • Base Height 7-3/4"
  • Capacity 110 gal.
  • Color White
  • Mounting Style Bolts To Truck Bed
  • For Use With Full Size Trucks
  • Includes Vented Filter Cap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about geronimo is loaded.
Additional information about geronimo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The transfer tanks can store diesel fuel.
1 year ago
by
Read all my Q&A
 
Please wait while more information about WEATHERGUARD is loaded.
Additional information about WEATHERGUARD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Per the additional information tab on Grainger.com, these tanks are not intended for use with flammable liquids such as gasoline. If you need further assistance, please contact us at 800-323-0620.
3 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:01:09.103-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R575, prod, sort_default
1 of 1
  • 2016-02-06 T20:01:09.104-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R575, prod, sort_default
1 of 1