Skip Content

Transfer Tank,Steel,Rect.,100 gal.,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Transfer Tank, Steel, Rect., 100 gal., White

Price $1,286.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R559
  • Mfr. Model # 358-3-01
  • UNSPSC # 24111803
  • Catalog Page # 1224
  • Shipping Weight 157.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLiquid Transfer Tank
  • ConstructionSteel
  • ShapeRectangle
  • Overall Width (In.)24
  • Overall Depth (In.)46-1/4
  • Overall Height (In.)23
  • Base Height (In.)23
  • Capacity (Gal.)100
  • Storage14.8 cu. ft.
  • ColorWhite
  • MountingBolted thru Truck Bed
  • For Use WithCrossover Style Truck Boxes
  • IncludesFiller Cap Neck, Filler Cap and Bolt Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about dfoleyIR is loaded.
Additional information about dfoleyIR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This tank is not for use with Gasoline.

Thank you for using Grainger Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The only fuel that the transfer tanks can hold is diesel fuel.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about WEATHERGUARDCustomerCare is loaded.
Additional information about WEATHERGUARDCustomerCare could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JV55 is loaded.
Additional information about JV55 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This item is a single wall, 14 gauge, fully arc welded tank, with interior baffles to reduce fuel movement and provide extra tank reinforcement.
Thank you for using Grainger Ask and Answer
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Transfer tanks are single wall construction (no badder, only baffles) made of 14 gauge steel.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about WEATHERGUARDCustomerCare is loaded.
Additional information about WEATHERGUARDCustomerCare could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:41:33.007-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R559, prod, sort_default
1 of 1
  • 2015-03-30T19:41:33.009-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R559, prod, sort_default
1 of 1