Skip Content

Transfer Tank,Steel,L-Shape,90 gal,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Transfer Tank, Steel, L-Shape, 90 gal, White

Price $1,379.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R557
  • Mfr. Model # 354-3-01
  • UNSPSC # 24111803
  • Catalog Page # 1224
  • Shipping Weight 194.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLiquid Transfer Tank
  • ConstructionSteel
  • ShapeL-Shape
  • Overall Width (In.)30
  • Overall Depth (In.)52
  • Overall Height (In.)26
  • Base Height (In.)26
  • Capacity (Gal.)90
  • Storage23.5 cu. ft.
  • ColorWhite
  • MountingBolted thru Truck Bed
  • For Use WithCrossover Style Truck Boxes
  • IncludesFiller Cap Neck, Filler Cap and Bolt Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
There are thin threaded plate or nuts welded on the sides, are these for accesories?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about hustlinhoosier is loaded.
Additional information about hustlinhoosier could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact a local Grainger branch, or call 1-800-323-0620 so we can clarify your question about the transfer tank.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The two loops for the transfer tank were designed so that the transfer tanks can be hoisted into trucks - not for heavy duty purposes. AT ALL TIMES TRANSFER TANK SHOULD BE EMPTY WHEN TRANSFERRING FROM VEHICLE TO VEHICLE.
7 months ago
by
Read all my Q&A
 
Please wait while more information about WEATHERGUARD is loaded.
Additional information about WEATHERGUARD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:47:05.253-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R557, prod, sort_default
1 of 1
  • 2015-08-27T19:47:05.255-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R557, prod, sort_default
1 of 1