Skip Content

 
Hi-Side Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hi-Side Truck Box


Technical Specs

  • ItemTopside Truck Box 
  • Lid StyleDouble Lid 
Material
Please Select
Color
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
11 Products
Compare /
Product #
Mfr.
Model #
Material
Color
Overall Width
Overall Depth
Overall Height
Storage Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
365-5-02
Aluminum
Black
64-1/4"
16-1/4"
18"
10.8 cu. ft.

$1,402.00 / each

Enter location to check availability
Topside Truck Box,Black,64-1/4 In. W
Catalog Page #  1222 

Price $1,402.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialAluminum
  • ColorBlack
  • Lid StyleDouble Lid
  • Overall Width64-1/4"
  • Overall Depth16-1/4"
  • Overall Height18"
  • Storage Capacity10.8 cu. ft.
364-0-02
Aluminum
Silver
64-1/4"
13-1/4"
16"
7.9 cu. ft.

$1,329.00 / each

Enter location to check availability
Topside Truck Box,Silver,64-1/4 In. W
Catalog Page #  1222 

Price $1,329.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleDouble Lid
  • Overall Width64-1/4"
  • Overall Depth13-1/4"
  • Overall Height16"
  • Storage Capacity7.9 cu. ft.
365-0-02
Aluminum
Silver
64-1/4"
16-1/4"
18"
10.8 cu. ft.

$1,374.00 / each

Enter location to check availability
Topside Truck Box,Silver,64-1/4 In. W
Catalog Page #  1222 

Price $1,374.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleDouble Lid
  • Overall Width64-1/4"
  • Overall Depth16-1/4"
  • Overall Height18"
  • Storage Capacity10.8 cu. ft.
372-0-02
Aluminum
Silver
72-1/4"
13-1/4"
16"
8.9 cu. ft.

$1,333.00 / each

Enter location to check availability
Topside Truck Box,Silver,72-1/4 In. W
Catalog Page #  1222 

Price $1,333.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleDouble Lid
  • Overall Width72-1/4"
  • Overall Depth13-1/4"
  • Overall Height16"
  • Storage Capacity8.9 cu. ft.
390-0-02
Aluminum
Silver
90-1/4"
13-1/4"
16"
11.1 cu. ft.

$1,443.00 / each

Enter location to check availability
Topside Truck Box,Silver,90-1/4 In. W
Catalog Page #  1222 

Price $1,443.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleDouble Lid
  • Overall Width90-1/4"
  • Overall Depth13-1/4"
  • Overall Height16"
  • Storage Capacity11.1 cu. ft.
391-0-02
Aluminum
Silver
90-1/4"
16-1/4"
18"
15.2 cu. ft.

$1,625.00 / each

Enter location to check availability
Topside Truck Box,Silver,90-1/4 In. W
Catalog Page #  1222 

Price $1,625.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleDouble Lid
  • Overall Width90-1/4"
  • Overall Depth16-1/4"
  • Overall Height18"
  • Storage Capacity15.2 cu. ft.
396-0-02
Aluminum
Silver
96-1/4"
13-1/4"
16"
11.8 cu. ft.

$1,486.00 / each

Enter location to check availability
Topside Truck Box,Silver,96-1/4 In. W
Catalog Page #  1222 

Price $1,486.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleDouble Lid
  • Overall Width96-1/4"
  • Overall Depth13-1/4"
  • Overall Height16"
  • Storage Capacity11.8 cu. ft.
272-3-02
Steel Body, Aluminum Cover
White
72-1/4"
13-1/4"
16"
8.9 cu. ft.

$1,411.00 / each

Enter location to check availability
Topside Truck Box,White,72-1/4 In. W
Catalog Page #  1222 

Price $1,411.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialSteel Body, Aluminum Cover
  • ColorWhite
  • Lid StyleDouble Lid
  • Overall Width72-1/4"
  • Overall Depth13-1/4"
  • Overall Height16"
  • Storage Capacity8.9 cu. ft.
290-3-02
Steel Body, Aluminum Cover
White
90-1/4"
13-1/4"
16"
11.1 cu. ft.

$1,452.00 / each

Enter location to check availability
Topside Truck Box,White,90-1/4 In. W
Catalog Page #  1222 

Price $1,452.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialSteel Body, Aluminum Cover
  • ColorWhite
  • Lid StyleDouble Lid
  • Overall Width90-1/4"
  • Overall Depth13-1/4"
  • Overall Height16"
  • Storage Capacity11.1 cu. ft.
291-3-02
Steel Body, Aluminum Cover
White
90-1/4"
16-1/4"
18"
15.2 cu. ft.

$1,544.00 / each

Enter location to check availability
Topside Truck Box,White,90-1/4 In. W
Catalog Page #  1222 

Price $1,544.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialSteel Body, Aluminum Cover
  • ColorWhite
  • Lid StyleDouble Lid
  • Overall Width90-1/4"
  • Overall Depth16-1/4"
  • Overall Height18"
  • Storage Capacity15.2 cu. ft.
297-3-02
Steel Body, Aluminum Cover
White
96-1/4"
16"
24"
21.4 cu. ft.

$1,742.00 / each

Enter location to check availability
Topside Truck Box,96-1/4 In. W,16 In. D
Catalog Page #  1222 

Price $1,742.00 / each

Technical Specs

  • ItemTopside Truck Box
  • MaterialSteel Body, Aluminum Cover
  • ColorWhite
  • Lid StyleDouble Lid
  • Overall Width96-1/4"
  • Overall Depth16"
  • Overall Height24"
  • Storage Capacity21.4 cu. ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More