Skip Content

Aluminum Crossover Truck Box, Silver, Single, 8.8 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Aluminum Crossover Truck Box, Silver, Single, 8.8 cu. ft.

Price $1,295.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 19017 (Change)

Go

Invalid Zip Code


FOLCROFT branch 594

  • Item # 13R553
  • Mfr. Model # 121-0-01
  • UNSPSC # 24112401
  • Catalog Page # 960
  • Catalog Group # H1768
  • Shipping Weight 76.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to install, this saddle box features a tamper-resistant, retracting lock to help protect against break-ins. The automotive-style rotary latch features smooth, one-touch opening. A full weather seal protects against the elements. 12 volt access for electrical up-fits is also included.

View More

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 20-1/4"
  • Overall Height 15"
  • Storage Capacity 8.8 cu. ft.
  • Gauge 16
  • Mounting Style Crimp-Free, Drill-Free Clamped Brackets
  • Locking System Keyed
  • Latch Mechanism Push Button
  • Includes (2) Keys
  • Body Material Aluminum
  • Cover Material Aluminum
  • Lid Type Non-Adjustable
  • Features Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection, 1-Touch Latch Mechanism, Automotive Style Latching System, Extreme Protection Lock, Tamper-Resistant Retracting Lock
  • Lid Hinge Yes
  • Weather Resistant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Price check?

$1,257.00 / each????? Are you sure about that? This Weatherguard box retails for $685 all over the net.
9 months ago
by
Read all my Q&A
 
Please wait while more information about JD1111 is loaded.
Additional information about JD1111 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For questions on pricing please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:52:19.681-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R553, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:19.683-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R553, prod, sort_default
1 of 1