Skip Content

 
All Purpose Truck Box Chest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

All Purpose Truck Box Chest

Technical Specs

  • Item Truck Box Chest 
  • Lid Style Single 
Color
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Body Material
Please Select
Cover Material
Please Select
Gauge
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Color
Overall Width
Overall Depth
Overall Height
Storage Capacity
Body Material
Cover Material
Gauge
Price
Qty
Please use Qty box to add item(s) to cart.
674-5-01
Black
47"
20-1/4"
19-1/4"
10.0 cu. ft.
Aluminum
Aluminum
16

$1,103.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,103.00 / each

Technical Specs

  • Item Truck Box Chest
  • Color Black
  • Lid Style Single
  • Overall Width 47"
  • Overall Depth 20-1/4"
  • Overall Height 19-1/4"
  • Storage Capacity 10.0 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
654-5-01
Black
55"
20"
19-1/4"
12.0 cu. ft.
Aluminum
Aluminum
16

$1,105.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,105.00 / each

Technical Specs

  • Item Truck Box Chest
  • Color Black
  • Lid Style Single
  • Overall Width 55"
  • Overall Depth 20"
  • Overall Height 19-1/4"
  • Storage Capacity 12.0 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
664-5-01
Black
62"
20-1/4"
19-1/4"
13.1 cu. ft.
Aluminum
Aluminum
16

$1,167.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,167.00 / each

Technical Specs

  • Item Truck Box Chest
  • Color Black
  • Lid Style Single
  • Overall Width 62"
  • Overall Depth 20-1/4"
  • Overall Height 19-1/4"
  • Storage Capacity 13.1 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
684-5-01
Black
62"
27-1/2"
19-1/4"
18.6 cu. ft.
Aluminum
Aluminum
16

$1,428.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,428.00 / each

Technical Specs

  • Item Truck Box Chest
  • Color Black
  • Lid Style Single
  • Overall Width 62"
  • Overall Depth 27-1/2"
  • Overall Height 19-1/4"
  • Storage Capacity 18.6 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
674-0-01
Silver
47"
20-1/4"
19-1/4"
10.0 cu. ft.
Aluminum
Aluminum
16

$1,103.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,103.00 / each

Technical Specs

  • Item Truck Box Chest
  • Color Silver
  • Lid Style Single
  • Overall Width 47"
  • Overall Depth 20-1/4"
  • Overall Height 19-1/4"
  • Storage Capacity 10.0 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
654-0-01
Silver
55"
20"
19-1/4"
12.0 cu. ft.
Aluminum
Aluminum
16

$1,105.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,105.00 / each

Technical Specs

  • Item Truck Box Chest
  • Color Silver
  • Lid Style Single
  • Overall Width 55"
  • Overall Depth 20"
  • Overall Height 19-1/4"
  • Storage Capacity 12.0 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
664-0-01
Silver
62"
20-1/4"
19-1/4"
13.1 cu. ft.
Aluminum
Aluminum
16

$1,167.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,167.00 / each

Technical Specs

  • Item Truck Box Chest
  • Color Silver
  • Lid Style Single
  • Overall Width 62"
  • Overall Depth 20-1/4"
  • Overall Height 19-1/4"
  • Storage Capacity 13.1 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
684-0-01
Silver
62"
27-1/2"
19-1/4"
18.6 cu. ft.
Aluminum
Aluminum
16

$1,428.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,428.00 / each

Technical Specs

  • Item Truck Box Chest
  • Color Silver
  • Lid Style Single
  • Overall Width 62"
  • Overall Depth 27-1/2"
  • Overall Height 19-1/4"
  • Storage Capacity 18.6 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
645-3-01
White
37"
20-1/4"
16-1/4"
6.0 cu. ft.
Steel
Steel
14

$805.00 / each

Enter location to check availability
Catalog Page #  960 

Price $805.00 / each

Technical Specs

  • Item Truck Box Chest
  • Color White
  • Lid Style Single
  • Overall Width 37"
  • Overall Depth 20-1/4"
  • Overall Height 16-1/4"
  • Storage Capacity 6.0 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
675-3-01
White
47"
20-1/4"
19-1/4"
10.0 cu. ft.
Steel
Steel
18

$1,052.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,052.00 / each

Technical Specs

  • Item Truck Box Chest
  • Color White
  • Lid Style Single
  • Overall Width 47"
  • Overall Depth 20-1/4"
  • Overall Height 19-1/4"
  • Storage Capacity 10.0 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 18
655-3-01
White
55"
20-1/4"
19-1/4"
12.0 cu. ft.
Steel
Steel
18

$1,118.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,118.00 / each

Technical Specs

  • Item Truck Box Chest
  • Color White
  • Lid Style Single
  • Overall Width 55"
  • Overall Depth 20-1/4"
  • Overall Height 19-1/4"
  • Storage Capacity 12.0 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 18
665-3-01
White
62"
20-1/4"
19-1/4"
13.1 cu. ft.
Aluminum
Aluminum
16

$1,167.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,167.00 / each

Technical Specs

  • Item Truck Box Chest
  • Color White
  • Lid Style Single
  • Overall Width 62"
  • Overall Depth 20-1/4"
  • Overall Height 19-1/4"
  • Storage Capacity 13.1 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
685-3-01
White
62"
27-1/2"
19-1/4"
18.6 cu. ft.
Steel
Steel
18

$1,260.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,260.00 / each

Technical Specs

  • Item Truck Box Chest
  • Color White
  • Lid Style Single
  • Overall Width 62"
  • Overall Depth 27-1/2"
  • Overall Height 19-1/4"
  • Storage Capacity 18.6 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 18
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms