Skip Content

Aluminum Truck Box Chest, Black, Single, 13.1 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Aluminum Truck Box Chest, Black, Single, 13.1 cu. ft.

Price $1,130.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R574
  • Mfr. Model # 664-5-01
  • UNSPSC # 24112401
  • Catalog Page # 960
  • Catalog Group # H1770
  • Shipping Weight 63.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This general purpose chests sit below the bedrail, accommodating tonneau covers and lids. The rotary-style latch mechanism keeps the cover tight against the weather seal and provides smooth, one-touch opening. The back of the chest can be placed tight against the front of the pickup bed because zero clearance is needed for opening the cover. The tamper-resistant, retracting lock helps protect against break-ins. The full weather seal protects against the elements. The powder-coated finish ensures years of dependability.

View More

Technical Specs

  • Item Truck Box Chest
  • Color Black
  • Lid Style Single
  • Overall Width 62"
  • Overall Depth 20-1/4"
  • Overall Height 19-1/4"
  • Storage Capacity 13.1 cu. ft.
  • Gauge 16
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Push Button
  • Includes (2) Keys
  • Body Material Aluminum
  • Cover Material Aluminum
  • Lid Type Non-Adjustable
  • Features Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock, Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection
  • Lid Hinge Yes
  • Weather Resistant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.