Skip Content

Preprinted Trgr Spray Btl w/Spout,16 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Preprinted Trgr Spray Btl w/Spout, 16 oz.

Price $6.47 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5A284
  • Mfr. Model # 10000
  • UNSPSC # 15121520
  • Catalog Page # 3453
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPreprinted Trigger Spray Bottle with Spout
  • Size16 oz.
  • ColorBlue/White
  • ImprintingWD-40(TM)
  • MaterialPlastic
  • For Use WithMfr. No. WD-40 Bulk Liquid

Compliance and Restrictions

  • This item is restricted for international sale.


Rated 3.9 out of 5 by 7reviewers.
Rated 5 out of 5 by Great Idea Can this Trigger Pro be put on the Spot Shot that still HAS THAT PUSH TRIGGER THAT NEVER LETS YOU USE ALL THE PRODUCT? February 21, 2014
Rated 5 out of 5 by great new product i just wish you could refill it !!!!!! December 20, 2013
Rated 1 out of 5 by Absolutely the worst bottle that WD-40 has used. The center fill cap won't tighten or jumps over the top of the threads. Either way it always leaks. I buy the bottle and take the sprayer off to use on my old bottles. Expensive way to get sprayers but I don't have to worry about leaks!! November 6, 2013
Rated 5 out of 5 by Revolutionary I have used WD-40 since I was a child. My biggest problem was always losing the straw. Now with this aerosol and trigger, my life is much easier. July 15, 2013
Rated 4 out of 5 by Safety 1st I'm on my 4th can and love the Trigger Pro". Its safe to have around my six year old as I can lock it. He is all boy and wants to be like dad. Yes, I keep all my tools & supplies under lock and key. The product is great and the easy application trigger answers my needs. Thanks WD-40 May 31, 2013
Rated 3 out of 5 Cool idea!! I really like the non-aerosol pump type can.......the can is metal and I subtracted a couple stars because it is not refillable from the gallon can April 8, 2013
Rated 4 out of 5 by Pros and Cons The trigger pump worked flawlessly; can apply more product more quickly than aerosol versions; like that it is recyclable. Would have gotten 5 stars but the TRIGGER PRO doesn't allow you to refill from a bulk container. January 1, 2013
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

wd40 for laundry

2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about booby is loaded.
Additional information about booby could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information regarding what your question is about this item. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about EmilyW is loaded.
Additional information about EmilyW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1