Skip Content

Dirt/Dust Resistant Lubricant, 10 oz., Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dirt/Dust Resistant Lubricant, 10 oz., Aerosol Can

Price $9.38 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 44R237
  • Mfr. Model # 300059
  • UNSPSC # 15121520
  • Catalog Page # 3466
  • Shipping Weight 0.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDirt/Dust Resistant Lubricant
  • Size10 oz.
  • Container TypeAerosol Can
  • BasePetroleum
  • ColorClear
  • Temp. Range-50 Degrees to 500 Degrees F
  • Flash Point29.2 Degrees F
  • Dielectric StrengthNot Specified
  • VOC Content93.2%
  • Specific Gravity0.72
  • Metal DetectableNo
  • ApplicationIdeal for Releasing Molded Parts, Provides Lubrication, Protection on Moving Parts, Tools, Equipment
  • StandardsNSF Registered 146753, Category Code P1
  • Green Environmental AttributeDoes not Contain Formaldehyde
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Details

Quick-drying lubrication spray resists dirt, dust, and oil. Helps reduce friction and wear on power tools and equipment. Offers superior corrosion protection with no oily residue.


Rated 3 out of 5 by 3reviewers.
Rated 3 out of 5 by Not Dry!! I bought this to use on the lock of a prosthetic leg. It is a plastic on plastic connection that the prosthetist said to use Dry PTFE spray lube on to prevent squeaking. Fortunately I tested this before using it by spraying a thin film on top of a metal paint can lid. I also had a squirt bottle of DuPont dry film PTFE lube which I put on another paint can lid. After more than an hour, the WD-40 "Dry Lube" was still shiny and very oily looking and when I wiped my finger across the lid there was very much an oily film. This product may provide excellent lubrication and I'm sure it has PTFE in it but in no way, shape or form is it a Dry Lube. It is in fact quite wet and oily. If you need an actual Dry Lube, look elsewhere!! March 27, 2015
Rated 1 out of 5 by Not as described on the tin! I bought this because it is advertised as a dry lubricant. The result when sprayed is a clear, not white, liquid that dries partly leaving a clear greasy surface that dust sticks to readily, i.e. it is not dry! I repeated this several times with no change. I followed the instructions carefully. I can't see how this is a Specialist Dirt & Dust Resistant Dry Lube. It is not up to the standard of other WD40 products. June 4, 2014
Rated 5 out of 5 by RVers Take Note This is a great product for use on RV room slides and rails.  Thanks for coming out with this great product! April 26, 2013
  • 2015-08-30T20:01:46.907-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_44R237, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.