Skip Content

Rust Release Penetrant Spray, 11 oz., Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rust Release Penetrant Spray, 11 oz., Aerosol Can

Price $22.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19L520
  • Mfr. Model # 300004
  • UNSPSC # 15121514
  • Catalog Page # 3453
  • Shipping Weight 0.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRust Release Penetrant Spray
  • Size11 oz.
  • Container TypeAerosol Can
  • BasePetroleum
  • ColorClear
  • Temp. Range-50 Degrees to 200 Degrees F
  • Flash Point147 Degrees F
  • Dielectric StrengthNot Specified
  • VOC Content24.51%
  • Specific GravityND
  • Metal DetectableNo
  • ApplicationFrees Corroded Nuts, Bolts, Chains, Locks, Penetrates Rust,
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Details

Penetrates, loosens, and frees stuck, frozen, or rusted parts. Lubricates and protects metal against corrosive elements. Cleans and removes grease, grime, tar, and more. Displaces moisture and is nonconductive. Cans with attached Smart Straw® red extender tube offer precision stream or regular spray.


Rated 4.8 out of 5 by 115reviewers.
Rated 5 out of 5 by Works Great Had to replace the muffler on my daughters car and used WD-40 before taking off the rusted bolts and it made the job easier. Thanks WD-40. July 1, 2015
Rated 5 out of 5 by Really bust rust Got my sample and used it on a rusted pulley on a swamp cooler, it made the dissembling easy. June 19, 2015
Rated 5 out of 5 by WD40 Rust Release WORKS The exhaust manifold collector bolts were rusted solid on my 1976 truck.Having broken them during removal on other trucks, and knowing it meant complete manifold removal if they broke, I was determined to remove those nuts intact.I tried heat.I tried other products.Then I tried WD40 Rust Release.Sprayed the whole stud and nut down and let it soak for an hour.All three exhaust collector studs came clean out of the manifold without damage.I believe this product works. May 20, 2015
Rated 5 out of 5 by found a new use (sort of) I fish fresh and salt water ALOT.Reel shaft bearings tend to get noisy after a while regardless of rinsing after every use and general maintenance.A little bit of of this product goes a long way!Keeps bearings true longer and displaces water. After over a year of use on all of my reels, we're noise free and corrosion free.A little spray on the shaft and bearings while cleaning has made a huge difference December 30, 2014
Rated 5 out of 5 by Really really works Restoring a 1974 Ducati 750 GT. I sprayed it on the 80 spoke nipples and they all came loose and I was able to disassemble both wheels with out breaking one spoke. That's pretty amazing, those were spokes that hadn't been touched in 40 years. I also treated all the bolts taking the bike apart, what a huge difference. August 1, 2014
Rated 5 out of 5 by WD Specialist Better than Blaster You sent me a free sample can of Specialist I used it on taking off the gas tank skidplate on my Jeep that has been on for 15 yrs. It was amazing I used to use blaster.the bolts came out without and effort. This is not a made up statement it reallydoe's everything you said it would It is my choice over anything else Thank for sending it to me Tom PS will be replacing the fenders on the Jeep an you guessed it will be using the specialist June 22, 2014
Rated 1 out of 5 by Same as WD 40 Worked as well as WD40. The ingredients seem to be very similar. June 20, 2014
Rated 5 out of 5 by Just buy it! I am a plumbing and heating engineer. I use small amounts of WD-40 on a daily basis. I use it primarily for freeing up seized nuts and bolts. I think WD-40 does this task admirably. When the WD-40 team brought out the new WD-40 Rust Release Penetrant spray I knew I just had to try it. I wasn't quite sure how much better it would be at releasing seized up bolts. I would have been impressed with even a slight improvement on the original WD-40 formula. I used it a couple of times last week and found the WD-40 Rust Release Penetrant spray far superior to original WD-40 for freeing up rusted parts. For me it worked in seconds. I would recommend WD-40 Rust Release Penetrant spray to anyone. April 22, 2014
  • 2015-08-02T19:53:18.764-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_115, tr_115
  • loc_en_US, sid_19L520, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

how do i get a free sample

1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about moejoe is loaded.
Additional information about moejoe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To inquire about samples, please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Graffy is loaded.
Additional information about Graffy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the vendor website, "Indefinite. While some products may have an expiration date, WD-40 Mullti-Use Product lasts so long that a "use by" date isn't necessary. When bulk product (e.g., gallon) sits for an extended period of time, the product may separate into two phases. This will readily remix upon agitation."
Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:43:13.274-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19L520, prod, sort_default
1 of 1
  • 2015-08-02T19:43:13.276-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19L520, prod, sort_default
1 of 1