Skip Content

Lithium Grease, 10 oz., Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lithium Grease, 10 oz., Aerosol Can

Clearance Price $8.80 / each

Price $9.78 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19L522
  • Mfr. Model # 300025
  • UNSPSC # 15121514
  • Catalog Page # N/A
  • Shipping Weight 0.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLithium Grease
  • Size10 oz.
  • Container TypeAerosol Can
  • BasePetroleum
  • ColorCream
  • Temp. Range0 Degrees to 300 Degrees F
  • Flash Point-22 Degrees F
  • Dielectric StrengthNot Specified
  • VOC Content40%
  • Specific GravityND
  • Metal DetectableNo
  • ApplicationHinges, Gears, Cables, Latches, Door Tracks, Pulleys,, Cables
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Details

Penetrates, loosens, and frees stuck, frozen, or rusted parts. Lubricates and protects metal against corrosive elements. Cleans and removes grease, grime, tar, and more. Displaces moisture and is nonconductive. Cans with attached Smart Straw® red extender tube offer precision stream or regular spray.


Rated 4.1 out of 5 by 31reviewers.
Rated 5 out of 5 by Great product for my fifth wheel hitch I apply WD-40 silicone lube to the moving parts of my fifth wheel hitch. Since it's water proof, it doesn't wash out in the rain like other lubricants. I only have to relubricate every three months or so. May 5, 2015
Rated 4 out of 5 by Easey to use nozzel and the best grease ever. I bought WD-40 Specialist Protective White Lithium Grease last mouth and I'm so glade that I did it help me so much. April 8, 2015
Rated 5 out of 5 by Great product I use this in my small engine shop . I use this all day long and never have had an issue. April 8, 2015
Rated 5 out of 5 by Awesome, simply Awesome I work on the bay with salt water as a bulkheader/dock builder, and our pulleys get stuck and start to rust. Without WD40 we would not be able to do our job. Thanks WD-40 for a wonderful product. April 8, 2015
Rated 5 out of 5 by Good for everything WD-40 has done it again and is the best thing since sliced bread! April 8, 2015
Rated 5 out of 5 by Works on Guitar Nuts! Heard this worked from a Guitar magazine as I do a lot of modifications on electric guitars. Put this on the nut (the string positioner at the top of the fretboard,) and it works way better than the old standby Graphite, and for sure it's less messier. In fact, it even removed some of the Graphite mess left behind the previous time! March 31, 2015
Rated 5 out of 5 by works awesome I bought this and use it for everything worked awesome on my door locks on my jeep. March 25, 2015
Rated 5 out of 5 by "B" Silicone Spray Lubricant I always have a bottle of each on the shelf for what ever comes up:) February 12, 2015
  • 2015-08-27T19:51:40.408-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_31, tr_31
  • loc_en_US, sid_19L522, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.