Skip Content

Lubricant,Wd 40,55 G close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lubricant, Wd 40,55 G

Price $1,515.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6A546
  • Mfr. Model # 10118
  • NSN # 8030-00-838-7788
  • UNSPSC # 15121520
  • Catalog Page # 3453
  • Shipping Weight 420.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRust Protectant Lubricant
  • Size55 gal.
  • Container TypeDrum
  • BaseOil
  • ColorLight Amber
  • Temp. Range360 Degrees F
  • Flash Point122 Degrees F
  • Dielectric StrengthNot Specified
  • VOC Content412g/L
  • Specific Gravity0.8 to 0.82
  • Metal DetectableNo
  • ApplicationUsed in Federally Inspected Meat, Poultry Plants
  • StandardsNSF Registered, ANSI Z88.2
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Penetrates, loosens, and frees stuck, frozen, or rusted parts. Lubricates and protects metal against corrosive elements. Cleans and removes grease, grime, tar, and more. Displaces moisture and is nonconductive. Drum provides a bulk quantity of the WD-40 formula.

Alternate Products


Rated 4.1 out of 5 by 10reviewers.
Rated 1 out of 5 by Unable to open can Bought a one gallon can a month ago. Took the cap off, only to find another metal barrier. How do I get past the barrier? Pry it out? Puncture it? April 12, 2015
Rated 3 out of 5 by 1 gallon can I just came home with the 1 gal. can of WD-40 and 2 of their spray bottles. Used a funnel to help with the fill, lost about 5 ounces trying. Is there a spout you can get for the can??? December 19, 2014
Rated 5 out of 5 by Great Value - Need a Gallon Sprayer That Holds Up I spray the blades and deck on my lawn tractor with WD-40 after every use, so buying it by the gallon is the only way to go! It keeps grass clippings from sticking and prevents rust. After 10 years of mowing, there's not a spec of rust to be found underneath the cutting deck. However, I go through a lot of gallon sprayers because i can't find one that hold up to this stuff. Anyone know of a sprayer that can handle it (and that's affordable)? Thanks. May 31, 2014
Rated 5 out of 5 by "Better buy the Gsllon" :) Get more for less with this great product! December 21, 2013
Rated 5 out of 5 How can you live without it? This stuff has so many uses....grab a rag and things just appear to use it on....hand and garden tools.....great as a cutting fluid.....too much to list April 8, 2013
Rated 5 out of 5 by Great product. Even cleans! Works well for cleaning and removing unwanted substances on my motorcycle! 1 gallon can has to be used with cap on top to avoid spilling. It is still awkward when trying to fill bottles with a funnel. Can should be redesigned (vent added?) March 16, 2013
Rated 4 out of 5 by The title is fine. It says exactly what it is. This is how I buy all my WD-40 - and I decant it into spray bottles, kept in garage and workshop. As the other reviewer said - the can needs a good pour spout as I always get it on the floor, despite using a funnel. It's not a job I look forward to. February 27, 2013
Rated 4 out of 5 by Gallon can could use a better spout,makes a mess pouring it into something smaller-- love the product ! February 27, 2013
  • 2015-07-02T19:56:52.435-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_6A546, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.