Skip Content

Lubricant,WD 40,16 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lubricant, WD 40,16 oz

Price $10.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UM47
  • Mfr. Model # 10016
  • NSN # 8030-00-838-7789
  • UNSPSC # 15121520
  • Catalog Page # 3453
  • Shipping Weight 1.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLubricant
  • Size16 oz.
  • Container TypeAerosol Can
  • ColorClear
  • Flash Point131 Degrees F
  • Dielectric StrengthNot Specified
  • VOC ContentNot Specified
  • Metal DetectableNo
  • ApplicationUsed in Federally Inspected Meat, Poultry Plants
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

WD-40 penetrates, loosens, and frees stuck, frozen, or rusted parts. It protects metal against corrosive elements, and cleans by removing grease, grime, tar, and more. The formula displaces moisture and is nonconductive. Contains no CFCs, chlorinated solvents, or 1,1,1 trichlorethane.

Alternate Products


Rated 5 out of 5 by 6reviewers.
Rated 5 out of 5 by totally best September 17, 2014
Rated 5 out of 5 by thanks to big blast im back on the road last night at 1 in the morning i got off work at walmart only to find my left rear tire was completely flat, so i went back in the store bought a wd40 big blast can,went back out sprayed the rusty lug nuts and thing that holds spare tire underneath which hasnt been off in years,waited couple minutes and the lug nuts came loose and was able to remove spare tire so i could get home,thanks for making this fine product all these years..works great every time February 22, 2014
Rated 5 out of 5 by Exvellent product, yet again. Perfect for covering a large area quickly and effectively. Highly recommended. August 14, 2013
Rated 5 out of 5 by Best Solution I'm a BIG WD-40 fan. I use the Big Blast 18 oz to spray on my mower deck before cutting my yard to keep wet, damp grass from sticking, collecting and clogging the blades and deck. It does a great job.  Thanks WD-40 you help me save time in my extremely busy schedule.  July 18, 2013
Rated 5 out of 5 Shortcoming of Big Blast Great for application to large areas but should come with an interchangable nozzle that accommodates the straw January 2, 2013
Rated 5 out of 5 by This is awesome! I use this to degrease new CNC milling centers just after they come off the truck with the shipping grease on them. This stuff melts the grease, cleans the surfaces and leaves a nice shiny clean surface when you wipe it off. Saves me hours of labor intensive degreasing. December 27, 2012
  • 2015-04-17T19:38:20.003-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_6, tr_6
  • loc_en_US, sid_3UM47, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.