Skip Content

Lubricant,Smart Strawz,12 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lubricant, Smart Strawz, 12 oz

Price $10.69 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NV59
  • Mfr. Model # 10032
  • UNSPSC # 15121514
  • Catalog Page # 3453
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLubricant
  • Size12 oz.
  • Container TypeAerosol Can
  • BasePetroleum Distillate
  • ColorClear
  • Temp. Range-50 Degrees to 300 Degrees F
  • Flash Point131 Degrees F
  • Dielectric StrengthNot Specified
  • VOC Content49%
  • Specific Gravity0.81
  • Metal DetectableNo
  • ApplicationStops Squeaks, Frees Sticky Mechanisms, Loosens Rusted Parts, Drives Out Moisture
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

WD-40 penetrates, loosens, and frees stuck, frozen, or rusted parts. It protects metal against corrosive elements, and cleans by removing grease, grime, tar, and more. The formula displaces moisture and is nonconductive. Contains no CFCs, chlorinated solvents, or 1,1,1 trichlorethane. Comes with attached Smart Straw red extender tube for precision stream or regular spray.

Alternate Products


Rated 4.3 out of 5 by 322reviewers.
Rated 1 out of 5 by 1/2 can wasted-won't spray I threw out 2 half cans that stopped working. I watched the videos-no good, Both were "smart straw" cans-JUNK. Will never buy theses again. WD 40 has been around a long time but your new stray cans while it sounds good on paper are uneffective. I might consider the regular spray cans but I advise against these! March 13, 2015
Rated 5 out of 5 by greatest invention ever i always have a can of wd-40 but just today i rememberd i had a can, and used it on my sliding glass window, my sliding glass window was making crunching noises, and i have a neighbor that complains to the police about every little noise. wd-40 corrected the problem, and i avoid a police complaint. thank you! March 5, 2015
Rated 4 out of 5 by Good oil. I don't like the flip up straw I don't like the flip up straw. It's messier and sprays out the top of it's not up or down all the way. January 28, 2015
Rated 2 out of 5 by Cans stop spraying half full Great producer BUT I have 2 cans, half full which will not spray. Your site says this is common in this industry, then sell for half the price since we only get half the product to use. November 29, 2014
Rated 1 out of 5 by Doesn't work, can leaks at joint No liquid comes out of the straw or the spray nozzle, instead it leaks from where the rotating joint meets the can and oozes out onto your hand. November 10, 2014
Rated 3 out of 5 by Leaky can Have never had a problem like this before......works great, always has, BUT, had a can setting on a shelf in my storage room, not too hot or too cold, and it somehow leaked, a lot. Ate paint off of another can of whatever, dripped down the shelves and pooled onto other shelves and some plastic trays....hardened a little, was easy to scrape off with minimal effort, but actually pitted one plastic tray while another type of the same make was unharmed.....never had this happen before and have had cans set for multiple years, way longer than this one......???????????any ideas why????? October 12, 2014
Rated 1 out of 5 by "Smart Straw" is Absolutely Useless I bought several cans of WD-40, intrigued by the Smart Straw---and was immediately disappointed. Upon my first attempt a small rubber washer fell out of the supposedly Smart Straw; I attempted to replace the washer, but the plastic parts of the straw are so soft that pieces were no longer able to be rejoined. My second attempt: the WD-40 sprays everywhere EXCEPT through the ports on the friggin' straw. What a complete waste of product--I am sorely disappointed. I'm off to dig through the recycling to see if I can locate the old spray nozzle from my last old-style can... October 3, 2014
Rated 1 out of 5 by This is literally the worst product ever Don't buy this. It only works to spray oil all over your hands, body and eyes.The smart straw is anything but - what a poorly designed product. September 9, 2014
  • 2015-03-29T20:03:20.255-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_322, tr_322
  • loc_en_US, sid_2NV59, prod, sort_default
2 3 4 5... 12next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How many Lubricants in one case?

1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about janlhudson is loaded.
Additional information about janlhudson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Sell pack is 1. Ship packs are 12.
Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:45:01.923-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NV59, prod, sort_default
1 of 1
  • 2015-03-29T19:45:01.925-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NV59, prod, sort_default
1 of 1